VESTIL ACURT-60 Variable Speed Air Curtain 60 Width | AG7LBX

VESTIL ACURT-60 Steel Heavy Duty Air Curtain, 60 x 12 Inch Size, 3/4 HP, Beige

Item: AG7LBX Model: ACURT-60
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Curtain
Cfm High5763 CFM
Cfm Low1126 CFM
ColorBeige
Depth13"
Height16"
Length13"
MaterialSteel
Material Thickness20 ga.
Max. Door Height144"
Max. Door Width60"
Motor Hp3/4 hp
Voltage120V AC
Width60"

Shipping Info:

Ship weight (kg) 41.85
Ship height (cm)45.72
Ship length (cm)35.56
Ship width (cm)160.02
HS code8414596090
Country of OriginUS

Product Variants

ProductModelCfm HighCfm LowHeightDepthVoltagePhaseMotor HpColorPrice
VESTIL ACURT-108 Variable Speed Air Curtain 108" Width | AG7LBT ACURT-1088016 CFM2457 CFM16"13"120V AC-3/4 hpBeige-
RFQ
VESTIL ACURT-120 Variable Speed Air Curtain 120" Width | AG7LBU ACURT-1209955 CFM2544 CFM16"13"120V AC-3/4 hpBeige-
RFQ
VESTIL ACURT-36 Variable Speed Air Curtain 36" Width | AG7LBV ACURT-362672 CFM819 CFM16"13"-13/4 hpBeige-
RFQ
VESTIL ACURT-48 Variable Speed Air Curtain 48" Width | AG7LBW ACURT-484611 CFM906 CFM16"13"120V AC-3/4 hpBeige-
RFQ
VESTIL ACURT-72 Variable Speed Air Curtain 72" Width | AG7LBY ACURT-725344 CFM1638 CFM16"13"-13/4 hpBeige-
RFQ
VESTIL ACURT-96 Variable Speed Air Curtain 96" Width | AG7LBZ ACURT-969222 CFM1812 CFM16"13"-13/4 hpBeige-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL ACURT-60 Steel Heavy Duty Air Curtain, 60 x 12 Inch Size, 3/4 HP, Beige