VESTIL ABS-130 Adjustable Box Stacker 380 Lb Capacity | AG7LBF

VESTIL ABS-130 Adjustable Box Stacker, 380 Lb. Load Capacity

Item: AG7LBF Model: ABS-130
In Stock

Get it by Thursday, Jun 12

€1,163.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacker
Adjustable ForksYes
Caster MaterialPoly On Steel
Fork Length19 1/2"
Fork Width2 1/2"
Front Caster Dia.3"
Front Caster MaterialPoly On Steel
Front Caster Width1 1/2"
Height60"
Leg TypeStraddle
Leg Width2.63"
Length40 1/2"
Lowered Height2 3/4"
MaterialSteel
Max. Fork Width18 1/2"
Max. Leg Inside Dia.21 1/8"
Max. Leg Outside Dia.24 3/8"
Max. Legs Width Inside Dia.21 1/8"
Max. Lifting Height42 1/4"
Max. Travel Distance39 1/2"
Max. Width Between Forks18 1/2"
Max. Width Between Legs18 1/2"
Min. Fork Width11 1/2"
Min. Leg Inside Dia.15 3/8"
Min. Leg Width Inside Dia.15 3/8"
Min. Lifting Height2 3/4"
Min. Width Between Forks11 1/2"
Min. Width Between Legs11 1/2"
Number Of Casters4
OperationFoot Pump
Overall Depth40 1/2"
Power SourceManual
Raised Height42 1/2"
Rear Caster Dia.5"
Rear Caster MaterialPoly On Steel
Rear Caster Width1"
Width24 1/2"

Shipping Info:

Ship weight (kg) 94.5
Ship height (cm)139.7
Ship length (cm)78.74
Ship width (cm)58.42
HS code8427900000
Country of OriginCN

Standards and Approvals:

  • OSHA

Frequently Asked Questions:

Q. How many strokes / pumps are required to fully raise the box stacker to lift?

A. When fully loaded, it takes approximately 31 strokes to raise the box stacker lifting arms to the max / top.

Q. What is the maximum height supported by Vestil box stackers?

A. The maximum height achievable is 42.5 inches and the rated capacity is 380 lb.

Q. How to manoeuvre Vestil box stackers?

A. These box stackers have a swivel caster on the rear for manoeuvring through tight spaces. It also features a braking assembly for halting the box stacker in place for loading / unloading.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL ABS-130 Adjustable Box Stacker, 380 Lb. Load Capacity
€1,163.47 /unit