VERMONT GAGE 951410500 #2 TAPERLOCK LIGHT BLUE HANDLE .3651-.5100 | BH3AHU

VERMONT GAGE 951410500 Taperlock Plug Gauge Handle, Compatible with 0.3651 in to 0.51 in Gauge Dia, Double End

Item: BH3AHU Model: 951410500Cross Ref: 413P87
Limited Availability
€13.86 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Gage Handle
Compatible Gauge Dia. Range0.3651" to 0.51"
Compatible Gauge Diameter Range0.3651" to 0.51"
For Gauge TypePin Gauge
Handle ColorLight Blue
Handle Length3"
Handle NumberTaperlock 2
IncludesCollets, Certificate of Accuracy
MaterialAluminum
Single End Or Double EndDouble End
Single Or Double EndDouble End

Shipping Info:

Ship weight (kg) 0.1125
Country of OriginUS

Product Variants

ProductModelMaterialTypePrice
VERMONT GAGE 951410600 Taperlock Handle Go/NoGo 3-1/4 inch Length | AH9DGX 39UK21 951410600AluminumGo/No Go€13.86
VERMONT GAGE 951410700 Taperlock Handle Go/NoGo 3-5/8 inch Length | AH9DGY 39UK22 951410700AluminumGo/No Go€14.94
VERMONT GAGE 951410800 Taperlock Handle Go/NoGo 4 inch Length | AH9DGZ 39UK23 951410800AluminumGo/No Go€16.03
VERMONT GAGE 951410100 #000 TAPERLOCK LIGHT BLUE HANDLE .0590-.1050 | BH3AHP 951410100Aluminum-€14.94
VERMONT GAGE 951410200 #00 TAPERLOCK LIGHT BLUE HANDLE .1051-.1500 | BH3AHQ 951410200--€13.86
VERMONT GAGE 951410300 #0 TAPERLOCK LIGHT BLUE HANDLE .1501-.2300 | BH3AHR 951410300--€13.86
VERMONT GAGE 951410400 #1 TAPERLOCK LIGHT BLUE HANDLE .2301-.3650 | BH3AHT 951410400--€13.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 951410500 Taperlock Plug Gauge Handle, Compatible with 0.3651 in to 0.51 in Gauge Dia, Double End
€13.86 /unit