VERMONT GAGE 951204900 Reversible-Handle Bushing, Compatible with 0.3311 in to 0.341 in Gauge Dia, Double End

Item: AH9DFX Model: 951204900Cross Ref: 39UJ97
In Stock

Get it by Wednesday, Jun 11

€3.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBushing
MaterialBrass
Measurement Range0.3311" to 0.341"
For Gauge TypePin Gauge
Single End Or Double EndDouble End
Single Or Double EndDouble End

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelMaterialPrice
VERMONT GAGE 951201100 Pin Gage Handle Bushing 0.0451 to 0.0500 | AH9DFJ 39UJ85 951201100Brass€3.47
VERMONT GAGE 951201700 Pin Gage Handle Bushing 0.0751 to 0.0820 | AH9DFK 39UJ86 951201700Brass€3.47
VERMONT GAGE 951202000 Pin Gage Handle Bushing 0.0961 to 0.1030 | AH9DFL 39UJ87 951202000Brass€3.47
VERMONT GAGE 951202500 Pin Gage Handle Bushing 0.1311 to 0.1380 | AH9DFM 39UJ88 951202500Brass€3.47
VERMONT GAGE 951203400 Pin Gage Handle Bushing 0.1961 to 0.2040 | AH9DFN 39UJ89 951203400Brass€3.47
VERMONT GAGE 951203500 Pin Gage Handle Bushing 0.2041 to 0.2120 | AH9DFP 39UJ90 951203500Brass€3.47
VERMONT GAGE 951204300 Pin Gage Handle Bushing 0.2711 to 0.2810 | AH9DFQ 39UJ91 951204300Brass€3.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 951204900 Reversible-Handle Bushing, Compatible with 0.3311 in to 0.341 in Gauge Dia, Double End
€3.47 /unit