VERMONT GAGE 951040300 Reversible Plug Gauge Handle, Compatible with 4.57 mm to 7.14 mm Gauge Dia, Double End

Item: AH9DFF Model: 951040300Cross Ref: 39UJ82
In Stock

Get it by Tuesday, Jun 10

€11.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReversible Gage Handle
MaterialAluminum
Measurement Range4.57 mm to 7.14 mm
Compatible Gauge Diameter Range4.57 mm to 7.14 mm
For Gauge TypePin Gauge
Gauge TypeGo/No Go
Handle ColorYellow
Handle Length2"
Handle Number3WSE
Includes2 Collets
Single End Or Double EndDouble End
Single Or Double EndDouble End

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelTypeMaterialPrice
VERMONT GAGE 951040400 Reversible Handle Go/NoGo 3-19/32 Inch Length | AH9DFG 39UJ83 951040400Go/No GoAluminum€11.69
VERMONT GAGE 951040500 Reversible Handle Go/NoGo 4-3/16 inch Length | AH9DFH 39UJ84 951040500Go/No GoAluminum€14.73
VERMONT GAGE 951040100 #1 DE REV YELLOW HANDLE 0.10MM-1.90MM | BH2ZXM 951040100--€9.31
VERMONT GAGE 951040200 #2 DE REV YELLOW HANDLE 1.91MM-4.56MM | BH2ZXN 951040200--€9.31
VERMONT GAGE 951040600 #6 DE REV YELLOW HANDLE 12.95MM-16.12MM | BH2ZXP 951040600--€17.33
VERMONT GAGE 951040700 #7 DE REV YELLOW HANDLE 16.13MM-19.30MM | BH2ZXQ 951040700--€19.06
VERMONT GAGE 951040800 #8 DE REV YELLOW HANDLE 19.31MM-25.64MM | BH2ZXR 951040800--€26.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 951040300 Reversible Plug Gauge Handle, Compatible with 4.57 mm to 7.14 mm Gauge Dia, Double End
€11.04 /unit