VERMONT GAGE 951030700 Reversible Plug Gauge Handle, Compatible with 16.13 mm to 19.3 mm Gauge Dia, Single End

Item: BH2ZXK Model: 951030700Cross Ref: 463U46
Limited Availability
€18.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReversible Gage Handle
Compatible Gauge Dia. Range16.13 mm to 19.3 mm
Compatible Gauge Diameter Range16.13 mm to 19.3 mm
For Gauge TypePin Gauge
Handle ColorYellow
Handle Length2"
Handle Number7WSE
Includes1 Collet
Single End Or Double EndSingle End
Single Or Double EndSingle End

Shipping Info:

Ship weight (kg) 1.035
Country of OriginUS

Product Variants

ProductModelTypeMaterialPrice
VERMONT GAGE 951030500 Reversible Handle Single End Go | AH9DFE 39UJ81 951030500Go PlusAluminum€13.86
VERMONT GAGE 951030100 #1 SE REV YELLOW HANDLE 0.10MM-1.90MM | BH2ZXE 951030100--€8.66
VERMONT GAGE 951030200 #2 SE REV YELLOW HANDLE 1.91MM-4.56MM | BH2ZXF 951030200--€8.66
VERMONT GAGE 951030300 #3 SE REV YELLOW HANDLE 4.57MM-7.14MM | BH2ZXG 951030300--€10.40
VERMONT GAGE 951030400 #4 SE REV YELLOW HANDLE 7.15MM-10.30MM | BH2ZXH 951030400--€11.26
VERMONT GAGE 951030600 #6 SE REV YELLOW HANDLE 12.95MM-16.12MM | BH2ZXJ 951030600--€16.46
VERMONT GAGE 951030800 #8 SE REV YELLOW HANDLE 19.31MM-25.64MM | BH2ZXL 951030800--€25.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 951030700 Reversible Plug Gauge Handle, Compatible with 16.13 mm to 19.3 mm Gauge Dia, Single End
€18.19 /unit