VERMONT GAGE 912400890 .89MM MINUS CLASS ZZ PIN GAGE BLACK GUARD | BG8AVF

VERMONT GAGE 912400890 Class ZZ Minus Plug and Pin Gage, 0.89 mm Dia

Item: BG8AVF Model: 912400890
Limited Availability
€4.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin Gage, Minus
ApplicationSet Micrometers, For Nogo Inspection, Verniers And Other Measuring Devices
Diameter0.89 mm
FinishBlack Oxide
MaterialSteel
Tolerance Type0.00508 mm

Shipping Info:

Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54

Product Variants

ProductModelDiameterMaterialPrice
VERMONT GAGE 911200400 .004 MINUS CLASS ZZ PIN GAGE BLACK GUARD | BG7NUZ 9112004000.004"Steel€7.58
RFQ
VERMONT GAGE 911200500 .005 MINUS CLASS ZZ PIN GAGE BLACK GUARD | BG7NVA 9112005000.005"Steel€7.58
RFQ
VERMONT GAGE 911200600 .006 MINUS CLASS ZZ PIN GAGE BLACK GUARD | BG7NVB 9112006000.006"Steel€7.58
RFQ
VERMONT GAGE 911200700 .007 MINUS CLASS ZZ PIN GAGE BLACK GUARD | BG7NVC 9112007000.007"Steel€7.58
RFQ
VERMONT GAGE 911200800 .008 MINUS CLASS ZZ PIN GAGE BLACK GUARD | BG7NVD 9112008000.008"Steel€7.58
RFQ
VERMONT GAGE 911200900 .009 MINUS CLASS ZZ PIN GAGE BLACK GUARD | BG7NVE 9112009000.009"Steel€7.58
RFQ
VERMONT GAGE 911201000 .010 MINUS CLASS ZZ PIN GAGE BLACK GUARD | BG7NVF 9112010000.01"Steel€7.58
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 912400890 Class ZZ Minus Plug and Pin Gage, 0.89 mm Dia
€4.55 /unit