VERMONT GAGE 912100680 .68MM PLUS CLASS ZZ PIN GAGE BLACK GUARD | BG7TPV

VERMONT GAGE 912100680 Class ZZ Plus Plug Gage, 0.68 mm Dia

Item: BG7TPV Model: 912100680
Limited Availability
€4.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin Gage, Plus
ApplicationFor Go Inspection, Set Micrometers, Verniers And Other Measuring Devices
Diameter0.68 mm
FinishBlack Oxide
MaterialTool Steel
Tolerance Type0.00508 mm

Shipping Info:

Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54

Product Variants

ProductModelMaterialDiameterPrice
VERMONT GAGE 911100400 .004 PLUS CLASS ZZ PIN GAGE BLACK GUARD | BG7NUQ 911100400Tool Steel0.004"€7.58
RFQ
VERMONT GAGE 911100500 .005 PLUS CLASS ZZ PIN GAGE BLACK GUARD | BG7NUR 911100500Tool Steel0.005"€7.58
RFQ
VERMONT GAGE 911100600 .006 PLUS CLASS ZZ PIN GAGE BLACK GUARD | BG7NUT 911100600Tool Steel0.006"€7.58
RFQ
VERMONT GAGE 911100700 .007 PLUS CLASS ZZ PIN GAGE BLACK GUARD | BG7NUU 911100700Tool Steel0.007"€7.58
RFQ
VERMONT GAGE 911100800 .008 PLUS CLASS ZZ PIN GAGE BLACK GUARD | BG7NUV 911100800Tool Steel0.008"€7.58
RFQ
VERMONT GAGE 911100900 .009 PLUS CLASS ZZ PIN GAGE BLACK GUARD | BG7NUW 911100900Tool Steel0.009"€7.58
RFQ
VERMONT GAGE 911195300 .953 PLUS CLASS ZZ PIN GAGE BLACK GUARD | BG7NUX 911195300Steel-€10.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 912100680 Class ZZ Plus Plug Gage, 0.68 mm Dia
€4.55 /unit