VERMONT GAGE 911243100 Pin Gage Minus 0.431 Inch Black | AE8HHG 6DDL9

VERMONT GAGE 911243100 Class ZZ No-Go Pin Gauge, 0.4310 Inch Dia, 0.00020 Inch Tolerance, Steel, Black Oxide

Item: AE8HHG Model: 911243100Cross Ref: 6DDL9
In Stock

Get it by Thursday, Jun 12

€3.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin Gage, Minus
Accuracy-0.0002" to 0"
Dimension TypeInch
FinishBlack Oxide
IncludesCertificate Of Accuracy
Length2"
Long Form Calibration CertificateNo
MaterialSteel
Nominal Size0.431"
ShapeCylindrical
Width0.431"
Dia. Range0.061" to 0.5005"
Dia. Sub-range0.4305" to 0.44"
Diameter0.431"
Diameter Increment0.0005"
Diameter Range0.061" to 0.5005"
Diameter Sub-range0.4305" to 0.44"
Gauge TypeNo-Go (Minus)
Gauge TypeNo Go Minus
HardnessRockwell 60/65
HardnessRC 60/65
Included CertificationCertificate of Accuracy with NIST Traceability
Increments0.0005"
Overall Length2"
Standard Logoiso.png
StandardsISO 17025
Surface FinishTen Microinch or Better
Surface Finish10 µin. or Better
Tolerance0.0002"
Tolerance ClassZZ
Tolerance ClassClass ZZ

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
HS code9031808085
Country of OriginUS

Product Variants

ProductModelDiameterMaterialPrice
VERMONT GAGE 911209400 Pin Gage Minus 0.0940 Inch Black | AE6XQY 5VUF7 911209400-Steel€3.47
VERMONT GAGE 911212500 Pin Gage Minus 0.1250 Inch Black | AE6XRA 5VUF9 9112125001/8"Steel€3.47
VERMONT GAGE 911225000 Pin Gage Minus 0.2500 Inch Black | AE6XRB 5VUG0 911225000-Steel€3.47
VERMONT GAGE 911237500 Pin Gage Minus 0.3750 Inch Black | AE6XRC 5VUG1 911237500-Steel€3.47
VERMONT GAGE 911212400 Pin Gage Minus 0.1240 Inch Black | AE6XRE 5VUG3 911212400-Steel€3.47
VERMONT GAGE 911201100 Pin Gage Minus 0.0110 Inch Black | AE6XRF 5VUG4 911201100-Steel€3.68
VERMONT GAGE 911201200 Pin Gage Minus 0.0120 Inch Black | AE6XRK 5VUG8 911201200-Steel€3.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 911243100 Class ZZ No-Go Pin Gauge, 0.4310 Inch Dia, 0.00020 Inch Tolerance, Steel, Black Oxide
€3.47 /unit