VERMONT GAGE 911195600 Pin Gage Plus 0.956 inch Black | AJ2JGY 6DAL4

VERMONT GAGE 911195600 Class ZZ Go Pin Gauge, 0.9560 Inch Dia, 0.00020 Inch Tolerance, Steel, Black Oxide

Item: AJ2JGY Model: 911195600Cross Ref: 6DAL4
In Stock

Get it by Monday, Jun 16

€10.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Gage
Diameter0.956"
Dimension TypeInch
FinishBlack Oxide
IncludesCertificate Of Accuracy
Long Form Calibration CertificateNo
MaterialSteel
Overall Length2"
ShapeCylindrical
Accuracy0.0002"
Dia. Range0.917" to 1.0005"
Dia. Sub-range0.9505" to 1.0005"
Diameter Increment0.0005"
Diameter Range0.917" to 1.0005"
Diameter Sub-range0.9505" to 1.0005"
Gauge TypeGo Plus
HardnessRockwell 60/65
HardnessRC 60/65
Included CertificationCertificate of Accuracy with NIST Traceability
Increments0.0005"
Standard Logoiso.png
StandardsISO 17025
Surface FinishTen Microinch or Better
Surface Finish10 µin. or Better
Tolerance0.0002"
Tolerance ClassClass ZZ
Tolerance ClassZZ

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialDiameterTypePrice
VERMONT GAGE 911100000 Pin Gage Plus 1.000 Inch Black | AE4PDV 5MAU7 911100000Steel--€10.83
VERMONT GAGE 911102300 Pin Gage Plus 0.023 Inch Black | AE4PDW 5MAU8 911102300Steel--€3.68
VERMONT GAGE 911102400 Pin Gage Plus 0.024 Inch Black | AE4PDX 5MAU9 911102400Steel--€3.68
VERMONT GAGE 911102700 Pin Gage Plus 0.027 Inch Black | AE4PDY 5MAV0 911102700Steel--€3.68
VERMONT GAGE 911102900 Pin Gage Plus 0.029 Inch Black | AE4PDZ 5MAV1 911102900Steel--€3.68
VERMONT GAGE 911103100 Pin Gage Plus 0.031 Inch Black | AE4PEA 5MAV2 911103100Steel--€3.68
VERMONT GAGE 911103300 Pin Gage Plus 0.033 Inch Black | AE4PEB 5MAV3 911103300Steel--€3.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 911195600 Class ZZ Go Pin Gauge, 0.9560 Inch Dia, 0.00020 Inch Tolerance, Steel, Black Oxide
€10.83 /unit