VERMONT GAGE 911195500 .955 PLUS CLASS ZZ PIN GAGE BLACK GUARD | BG7NUY

VERMONT GAGE 911195500 Class ZZ Go Pin Gauge, 0.9550 Inch Dia, 0.00020 Inch Tolerance, Steel, Black Oxide

Item: BG7NUY Model: 911195500Cross Ref: 6DAL3
In Stock

Get it by Tuesday, Jun 10

€10.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin Gage, Plus
Accuracy0.0002"
Dimension TypeInch
FinishBlack Oxide
Long Form Calibration CertificateNo
MaterialSteel
ShapeCylindrical
Size0.955"
Dia. Range0.917" to 1.0005"
Dia. Sub-range0.9505" to 1.0005"
Diameter0.955"
Gauge TypeGo Plus
HardnessRockwell 60/65
Included CertificationCertificate of Accuracy with NIST Traceability
Increments0.0005"
Length2"
No. Of Pins1
Overall Length2"
Standard Logoiso.png
StandardsISO 17025
Surface FinishTen Microinch or Better
Tolerance0.0002"
Tolerance ClassClass ZZ
Tolerance ClassZZ

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialDiameterPrice
VERMONT GAGE 911100400 .004 PLUS CLASS ZZ PIN GAGE BLACK GUARD | BG7NUQ 911100400Tool Steel0.004"€7.58
RFQ
VERMONT GAGE 911100500 .005 PLUS CLASS ZZ PIN GAGE BLACK GUARD | BG7NUR 911100500Tool Steel0.005"€7.58
RFQ
VERMONT GAGE 911100600 .006 PLUS CLASS ZZ PIN GAGE BLACK GUARD | BG7NUT 911100600Tool Steel0.006"€7.58
RFQ
VERMONT GAGE 911100700 .007 PLUS CLASS ZZ PIN GAGE BLACK GUARD | BG7NUU 911100700Tool Steel0.007"€7.58
RFQ
VERMONT GAGE 911100800 .008 PLUS CLASS ZZ PIN GAGE BLACK GUARD | BG7NUV 911100800Tool Steel0.008"€7.58
RFQ
VERMONT GAGE 911100900 .009 PLUS CLASS ZZ PIN GAGE BLACK GUARD | BG7NUW 911100900Tool Steel0.009"€7.58
RFQ
VERMONT GAGE 911195300 .953 PLUS CLASS ZZ PIN GAGE BLACK GUARD | BG7NUX 911195300Steel-€10.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 911195500 Class ZZ Go Pin Gauge, 0.9550 Inch Dia, 0.00020 Inch Tolerance, Steel, Black Oxide
€10.83 /unit