VERMONT GAGE 911170500 Pin Gage Plus 0.705 Inch Black | AE7PAU 5ZTG2

VERMONT GAGE 911170500 Class ZZ Go Pin Gauge, 0.7050 Inch Dia, 0.00020 Inch Tolerance, Steel, Black Oxide

Item: AE7PAU Model: 911170500Cross Ref: 5ZTG2
In Stock

Get it by Tuesday, Jun 17

€6.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin Gage, Plus
Accuracy0" to +0.0002"
Dimension TypeInch
FinishBlack Oxide
IncludesCertificate Of Accuracy
Length2"
Long Form Calibration CertificateNo
MaterialSteel
Nominal Size0.705"
ShapeCylindrical
Width0.705"
Dia. Range0.626" to 0.7505"
Dia. Sub-range0.7005" to 0.725"
Diameter0.705"
Diameter Increment0.0005"
Diameter Range0.626" to 0.7505"
Diameter Sub-range0.7005" to 0.725"
Gauge TypeGo Plus
HardnessRockwell 60/65
HardnessRC 60/65
Included CertificationCertificate of Accuracy with NIST Traceability
Increments0.0005"
Overall Length2"
Standard Logoiso.png
StandardsISO 17025
Surface FinishTen Microinch or Better
Surface Finish10 µin. or Better
Tolerance0.0002"
Tolerance ClassZZ
Tolerance ClassClass ZZ

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
HS code9031808085
Country of OriginUS

Product Details:

Vermont 911170500 pin gauge is used to perform Go tolerance tests on bore holes with inch-sized threads. The gauge indicates that the hole is within the permitted tolerance if it fits into the bore or hole.

Features:

  • Vermont 911170500 pin gage is designed for quick and accurate measurements, checking locations and calculating the distances between holes & gauge slot widths.
  • It features solid steel construction with black oxide finish that exhibits evidence of wear to let users know when the gauge might need to be replaced.
  • This Class ZZ Go Plus unit has 10 microinch finish and heat-treated RC 60/65 hardness.

Standards and Approvals:

  • ISO 17025
  • NIST

Frequently Asked Questions:

Q. What is the difference between pin gauges and ring gauges?

A. The pin gauges are used to measure hole sizes and calculate distances between holes, while the ring gauges are used as bore gauges to measure the external diameter of the manufactured parts.

Q. How do you use a Go pin gauge?

A. If the go gauge fits within the component, it means that the mate component won't have too much material and will likewise fit, assuring correct assembly. The Go gauge is put into a part's hole to examine the size of the hole. The hole is deemed to be over its low limit if the gauge can be inserted into it.

Q. At what conditions gauging should be done?

A. In order to minimise the impact on the inspection, gauging should be done under ideal circumstances, such as clean parts and controlled temperatures. Another aspect to take into account is work tolerance, in which a gauge wear allowance could be applied. In this instance, the diameter of the Go gauge is increased to account for wear. It is important to specify tolerances such that the overall gauge tolerance does not go beyond 10% of the part tolerance.

Product Variants

ProductModelMaterialDiameterTypePrice
VERMONT GAGE 911100000 Pin Gage Plus 1.000 Inch Black | AE4PDV 5MAU7 911100000Steel--€10.83
VERMONT GAGE 911102300 Pin Gage Plus 0.023 Inch Black | AE4PDW 5MAU8 911102300Steel--€3.68
VERMONT GAGE 911102400 Pin Gage Plus 0.024 Inch Black | AE4PDX 5MAU9 911102400Steel--€3.68
VERMONT GAGE 911102700 Pin Gage Plus 0.027 Inch Black | AE4PDY 5MAV0 911102700Steel--€3.68
VERMONT GAGE 911102900 Pin Gage Plus 0.029 Inch Black | AE4PDZ 5MAV1 911102900Steel--€3.68
VERMONT GAGE 911103100 Pin Gage Plus 0.031 Inch Black | AE4PEA 5MAV2 911103100Steel--€3.68
VERMONT GAGE 911103300 Pin Gage Plus 0.033 Inch Black | AE4PEB 5MAV3 911103300Steel--€3.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 911170500 Class ZZ Go Pin Gauge, 0.7050 Inch Dia, 0.00020 Inch Tolerance, Steel, Black Oxide
€6.50 /unit