VERMONT GAGE 911131900 Pin Gage Plus 0.319 Inch Black | AE7NVE 5ZRR7

VERMONT GAGE 911131900 Class ZZ Go Pin Gauge, 0.3190 Inch Dia, 0.00020 Inch Tolerance, Steel, Black Oxide

Item: AE7NVE Model: 911131900Cross Ref: 5ZRR7
In Stock

Get it by Tuesday, Jun 10

€3.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin Gage, Plus
Accuracy0" to +0.0002"
Dimension TypeInch
FinishBlack Oxide
IncludesCertificate Of Accuracy
Length2"
Long Form Calibration CertificateNo
MaterialSteel
Nominal Size0.319"
ShapeCylindrical
Width0.319"
Dia. Range0.061" to 0.5005"
Dia. Sub-range0.3105" to 0.32"
Diameter0.319"
Gauge TypeGo Plus
HardnessRockwell 60/65
Included CertificationCertificate of Accuracy with NIST Traceability
Increments0.0005"
Overall Length2"
Standard Logoiso.png
StandardsISO 17025
Surface FinishTen Microinch or Better
Tolerance0.0002"
Tolerance ClassClass ZZ
Tolerance ClassZZ

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
HS code9031808085
Country of OriginUS

Product Variants

ProductModelMaterialDiameterTypePrice
VERMONT GAGE 911100000 Pin Gage Plus 1.000 Inch Black | AE4PDV 5MAU7 911100000Steel--€10.83
VERMONT GAGE 911102300 Pin Gage Plus 0.023 Inch Black | AE4PDW 5MAU8 911102300Steel--€3.68
VERMONT GAGE 911102400 Pin Gage Plus 0.024 Inch Black | AE4PDX 5MAU9 911102400Steel--€3.68
VERMONT GAGE 911102700 Pin Gage Plus 0.027 Inch Black | AE4PDY 5MAV0 911102700Steel--€3.68
VERMONT GAGE 911102900 Pin Gage Plus 0.029 Inch Black | AE4PDZ 5MAV1 911102900Steel--€3.68
VERMONT GAGE 911103100 Pin Gage Plus 0.031 Inch Black | AE4PEA 5MAV2 911103100Steel--€3.68
VERMONT GAGE 911103300 Pin Gage Plus 0.033 Inch Black | AE4PEB 5MAV3 911103300Steel--€3.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 911131900 Class ZZ Go Pin Gauge, 0.3190 Inch Dia, 0.00020 Inch Tolerance, Steel, Black Oxide
€3.47 /unit