VERMONT GAGE 901101400 Pin Gage Library Plus 0.011-0.750 Black | AE4PDJ 5MAT7

VERMONT GAGE 901101400 Black Oxide-Coated Pin Gauge Library, 0.0110 in to 0.7500 in Dia Range, 740 Gauges

Item: AE4PDJ Model: 901101400Cross Ref: 5MAT7
In Stock

Get it by Thursday, Jun 12

€1,572.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin Gage, Plus
Accuracy0" to +0.0002"
Dia. Increment0.001"
Dimension TypeInch
FinishBlack Oxide
Included CertificationCertificate Of Accuracy
Increments0.001"
Length2"
Long Form Calibration CertificateNo
Nominal Size0.011" to 0.75"
Number Of Drawers4
Number Of Gauges740
ShapeCylindrical
Surface FinishUncoated

Shipping Info:

Ship weight (kg) 49.5
Ship height (cm)54.61
Ship length (cm)88.9
Ship width (cm)58.42
HS code9031808085
Country of OriginUS

Product Variants

ProductModelMaterialNo. Of PiecesDiameterTypePrice
VERMONT GAGE 901101500 Pin Gage Library Plus 0.011-1.000 Black | AE4PDK 5MAT8 901101500Steel9901"Plus€3,880.80
VERMONT GAGE 901101600 Pin Gage Library Plus 0.061-0.750 Black | AE4PDL 5MAT9 901101600Steel6903/4"-€1,463.96
VERMONT GAGE 901101100 .0060-.6250 CLASS ZZ PLUS BLACK GUARD LIBRARY | BG6VZZ 901101100----€1,225.74
RFQ
VERMONT GAGE 901101150 .006 - .832 CLASS ZZ PLUS BLACK GUARD LIBRARY | BG6WAA 901101150----€2,312.89
RFQ
VERMONT GAGE 901101200 .0060-1.0000 CLASS ZZ PLUS BLACK GUARD LIBRARY | BG6WAB 901101200----€3,911.12
RFQ
VERMONT GAGE 901101300 .0110-.6250 CLASS ZZ PLUS BLACK GUARD LIBRARY | BG6WAC 901101300Steel6155/8"-€1,191.09
RFQ
VERMONT GAGE 901101450 .011 - .916 CLASS ZZ PLUS BLACK GUARD LIBRARY | BG6WAD 901101450----€2,997.23
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 901101400 Black Oxide-Coated Pin Gauge Library, 0.0110 in to 0.7500 in Dia Range, 740 Gauges
€1,572.24 /unit