VERMONT GAGE 901100600 Pin Gage Set Plus 0.501-0.625 Inch Black | AE6XPY 5VUD4

VERMONT GAGE 901100600 Black Oxide-Coated Pin Gauge Set, 0.5010 in to 0.6250 in Dia Range, 125 Gauges

Item: AE6XPY Model: 901100600Cross Ref: 5VUD4
In Stock

Get it by Tuesday, Jun 17

€355.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin Gage Set, Plus
Accuracy0" to +0.0002"
ApplicationSet Micrometers, Verniers And Other Measuring Devices, Gage Slot Widths And Locations, Measure Hole Diameters, Go Gaging Inspection, Calculate Distances Between Holes
FinishBlack Oxide
Increments0.001"
Length2"
MaterialSteel
No. Of Pieces125
Nominal Size0.501" to 0.625"
ShapeCylindrical
Dia. Range0.501" to 0.625"
Diameter Increment0.001"
Diameter Range0.501" to 0.625"
Dimension TypeInch
Gauge TypeGo Plus
HardnessRockwell 60/65
HardnessRC 60/65
Included CertificationCertificate of Accuracy
Long Form Calibration CertificateNo
Number Of Gauges125
Overall Length2"
Standard Logoiso.png
StandardsISO 17025:2005
Surface FinishUncoated
System Of MeasurementInch
Tolerance0.0002"
Tolerance ClassZZ
Tolerance ClassClass ZZ

Shipping Info:

Ship weight (kg) 9.855
Ship height (cm)12.7
Ship length (cm)49.53
Ship width (cm)33.53
HS code9031808085
Country of OriginUS

Product Variants

ProductModelMaterialNo. Of PiecesDiameterTypePrice
VERMONT GAGE 901100900 Pin Gage Set Plus 0.833-0.916 Inch Black | AE4PDG 5MAT5 901100900Tool Steel--Plus€762.30
VERMONT GAGE 901101000 Pin Gage Set Plus 0.917-1.000 Inch Black | AE4PDH 5MAT6 901101000Steel841"Plus€792.62
VERMONT GAGE 901100100 Pin Gage Set Plus 0.006-0.060 Inch Black | AE6XPT 5VUC9 901100100Steel550.06"Plus€121.28
VERMONT GAGE 901100200 Pin Gage Set Plus 0.011-0.060 Inch Black | AE6XPU 5VUD0 901100200Steel500.06"Plus€95.29
VERMONT GAGE 901100300 Pin Gage Set Plus 0.011-0.250 Inch Black | AE6XPV 5VUD1 901100300Steel2401/4"Plus€272.87
VERMONT GAGE 901100400 Pin Gage Set Plus 0.061-0.250 Inch Black | AE6XPW 5VUD2 901100400Steel1901/4"Plus€194.91
VERMONT GAGE 901100500 Pin Gage Set Plus 0.251-0.500 Inch Black | AE6XPX 5VUD3 901100500Steel2501/2"Plus€290.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 901100600 Black Oxide-Coated Pin Gauge Set, 0.5010 in to 0.6250 in Dia Range, 125 Gauges
€355.16 /unit