VERMONT GAGE 461105530 3/8-18 NPSM 2A GO/NG RING SET | BH2XKJ

VERMONT GAGE 461105530 Pipe Thread Ring Gauge, 3/8 Inch - 18 Thread Size, Go/No-Go, Plus/Minus Gauge, NPSM

Item: BH2XKJ Model: 461105530Cross Ref: 413L29
Limited Availability
€634.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Gage
ApplicationQuality Control
Dimension TypeInch
FinishUncoated
IncludesCertificate Of Accuracy
Long Form Calibration CertificateNo
Gauge TypeGo Minus, No Go Plus
Go Pitch Dia.0.6256"
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy with NIST Traceability
MaterialSteel
No Go Pitch Dia.0.6211"
Pitch Diameter - Go Member0.6256"
Pitch Diameter - No-go Member0.6211"
Standard Logoasme.png
StandardsASME B1.20.1
Thread ClassClass 2A
Thread Class2A
Thread Size3/8"-18
Thread TypeNPSM
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUS

Product Variants

ProductModelMaterialToleranceThread TypeThread SizeDimension TypeFinishLong Form Calibration CertificateThread ClassPrice
VERMONT GAGE 461102530 1/8-27 NPSM 2A GO/NG RING SET | BH2XJW 461102530Tool SteelClass X--InchUncoatedNo-€677.41
VERMONT GAGE 461104030 1/4-18 NPSM 2A GO/NG RING SET | BH2XKC 461104030Tool SteelClass X--InchUncoatedNo-€600.31
VERMONT GAGE 461107030 1/2-14 NPSM 2A GO/NG RING SET | BH2XKQ 461107030Tool SteelClass X--InchUncoatedNo-€643.62
VERMONT GAGE 461108530 3/4-14 NPSM 2A GO/NG RING SET | BH2XKX 461108530Tool SteelClass X--InchUncoatedNo-€654.89
VERMONT GAGE 461110030 1-11 1/2 NPSM 2A GO/NG RING SET | BH2XLD 461110030Tool SteelClass X--InchUncoatedNo-€710.33
VERMONT GAGE 461111530 1 1/4-11 1/2 NPSM 2A GO/NG RING SET | BH2XLK 461111530Tool SteelClass X--InchUncoatedNo-€873.18
VERMONT GAGE 461113030 1 1/2-11 1/2 NPSM 2A GO/NG RING SET | BH2XLR 461113030Tool SteelClass X--InchUncoatedNo-€916.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 461105530 Pipe Thread Ring Gauge, 3/8 Inch - 18 Thread Size, Go/No-Go, Plus/Minus Gauge, NPSM
€634.10 /unit