VERMONT GAGE 461105510 3/8-18 NPSM 2A GO RING GAGE | BH2XKG

VERMONT GAGE 461105510 Pipe Thread Ring Gauge, 3/8 Inch - 18 Thread Size, Go (Plus) Gauge, 2A Thread Class, NPSM

Item: BH2XKG Model: 461105510Cross Ref: 413L27
Limited Availability
€317.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Gage
ApplicationQuality Control
Dimension TypeInch
FinishUncoated
IncludesCertificate Of Accuracy
Long Form Calibration CertificateNo
Gauge TypeGo Plus
Go Pitch Dia.0.6256"
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy with NIST Traceability
MaterialSteel
Pitch Diameter0.6256"
Pitch Diameter - Go Member0.6256"
Standard Logoasme.png
StandardsASME B1.20.1
Thread ClassClass 2A
Thread Class2A
Thread Size3/8"-18
Thread TypeNPSM
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.225
Country of OriginUS

Product Variants

ProductModelMaterialToleranceThread TypeThread SizeDimension TypeFinishLong Form Calibration CertificateTypePrice
VERMONT GAGE 461102510 1/8-27 NPSM 2A GO RING GAGE | BH2XJU 461102510Tool SteelClass X--InchUncoatedNoGo€337.84
VERMONT GAGE 461104010 1/4-18 NPSM 2A GO RING GAGE | BH2XKA 461104010Tool Steel-NPSM1/4"-18InchUncoatedNo-€300.59
VERMONT GAGE 461107010 1/2-14 NPSM 2A GO RING GAGE | BH2XKN 461107010Tool SteelClass X--InchUncoatedNoGo€321.38
VERMONT GAGE 461108510 3/4-14 NPSM 2A GO RING GAGE | BH2XKV 461108510Tool SteelClass X--InchUncoatedNoGo€327.44
VERMONT GAGE 461110010 1-11 1/2 NPSM 2A GO RING GAGE | BH2XLB 461110010Tool SteelClass X--InchUncoatedNoGo€355.16
VERMONT GAGE 461111510 1 1/4-11 1/2 NPSM 2A GO RING GAGE | BH2XLH 461111510Tool SteelClass X--InchUncoatedNoGo€436.59
VERMONT GAGE 461113010 1 1/2-11 1/2 NPSM 2A GO RING GAGE | BH2XLP 461113010Tool SteelClass X--InchUncoatedNoGo€458.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 461105510 Pipe Thread Ring Gauge, 3/8 Inch - 18 Thread Size, Go (Plus) Gauge, 2A Thread Class, NPSM
€317.05 /unit