VERMONT GAGE 451110020 Pipe Ring Gage NPTF l-2 1-11 1/2 | AH9DEQ 39UJ68

VERMONT GAGE 451110020 Pipe Thread Ring Gauge, 1 Inch - 11 1/2 Thread Size, L-2 Gauge, NPTF, Tool Steel

Item: AH9DEQ Model: 451110020Cross Ref: 39UJ68
In Stock

Get it by Thursday, Jun 12

€376.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Gage
ApplicationMeasures Tapered External Pipe Threads
Dimension TypeInch
FinishUncoated
Long Form Calibration CertificateNo
Gauge TypeL-2
Gauge TypeL2
HardnessRC 60-62
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy with NIST Traceability
MaterialSteel
Standard Logoasme.png
StandardsASME B1.20.5
Thread Size1"-11 1/2
Thread TypeNPTF
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.22
Ship length (cm)5.72
Ship width (cm)5.72
Country of OriginUS

Product Variants

ProductModelThread TypeThread SizeMaterialToleranceDimension TypeFinishLong Form Calibration CertificateGauge TypePrice
VERMONT GAGE 451101020 1/16-27 NPTF BASIC L-2 RING GAGE | BH2XHJ 451101020--Tool SteelClass XInchUncoatedNo-€290.19
VERMONT GAGE 451102520 1/8-27 NPTF BASIC L-2 RING GAGE | BH2XHM 451102520--Tool SteelClass XInchUncoatedNo-€282.40
VERMONT GAGE 451104020 1/4-18 NPTF BASIC L-2 RING GAGE | BH2XHQ 451104020--Tool SteelClass XInchUncoatedNo-€289.33
VERMONT GAGE 451105520 3/8-18 NPTF BASIC L-2 RING GAGE | BH2XHU 451105520--Tool SteelClass XInchUncoatedNo-€306.65
VERMONT GAGE 451107020 1/2-14 NPTF BASIC L-2 RING GAGE | BH2XHX 451107020--Tool SteelClass XInchUncoatedNo-€313.58
VERMONT GAGE 451108520 3/4-14 NPTF BASIC L-2 RING GAGE | BH2XJA 451108520--Tool SteelClass XInchUncoatedNo-€350.83
VERMONT GAGE 451111520 1 1/4-11 1/2 NPTF BASIC L-2 RING GAGE | BH2XJD 451111520--Tool SteelClass XInchUncoatedNo-€409.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 451110020 Pipe Thread Ring Gauge, 1 Inch - 11 1/2 Thread Size, L-2 Gauge, NPTF, Tool Steel
€376.82 /unit