Flat Shipping

Flat Shipping at €24.99 + VAT

VERMONT GAGE 431108510 3/4-14 NPSF GO PLUG GAGE | BH2XGJ

VERMONT GAGE 431108510 Pipe Threaded Plug Gauge, 3/4 Inch - 14 Thread Size, Go (Plus) Gauge, Member Only, NPSF

Item: BH2XGJ Model: 431108510Cross Ref: 413K81
Limited Availability
€201.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Gage
ApplicationMetalworking
Dimension TypeInch
FinishUnfinished
Gauge FinishUncoated
Gauge MaterialTool Steel
Handle DesignMember Only
Thread DirectionRight Hand
Gauge TypeGo Plus
Go Pitch Dia.0.9805"
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy With NIST Traceability
Thread Size3/4"-14
Thread TypeNPSF
Tolerance ClassClass X

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)1.91
Ship width (cm)1.91
Country of OriginUS

Product Variants

ProductModelFinishDimension TypeHandle DesignThread DirectionGauge FinishGauge MaterialPrice
VERMONT GAGE 431102510 1/8-27 NPSF GO PLUG GAGE | BH2XFW 431102510UnfinishedInchMember OnlyRight HandUncoatedTool Steel€152.31
VERMONT GAGE 431104010 1/4-18 NPSF GO PLUG GAGE | BH2XFZ 431104010UnfinishedInchMember OnlyRight HandUncoatedTool Steel€152.31
VERMONT GAGE 431105510 3/8-18 NPSF GO PLUG GAGE | BH2XGC 431105510UnfinishedInchMember OnlyRight HandUncoatedTool Steel€163.27
VERMONT GAGE 431107010 1/2-14 NPSF GO PLUG GAGE | BH2XGF 431107010UnfinishedInchMember OnlyRight HandUncoatedTool Steel€170.59
VERMONT GAGE 431110010 1-11 1/2 NPSF GO PLUG GAGE | BH2XGM 431110010UnfinishedInchMember OnlyRight HandUncoatedTool Steel€196.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 431108510 Pipe Threaded Plug Gauge, 3/4 Inch - 14 Thread Size, Go (Plus) Gauge, Member Only, NPSF
€201.26 /unit