Flat Shipping

Flat Shipping at €24.99 + VAT

VERMONT GAGE 431104030 1/4-18 NPSF GO/NG PLUG ASSEMBLY | BH2XGB

VERMONT GAGE 431104030 Pipe Threaded Plug Gauge, 1/4 Inch - 18 Thread Size, Go/No-Go, Plus/Minus Gauge

Item: BH2XGB Model: 431104030Cross Ref: 413K74
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€386.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Gage
ApplicationMetalworking
Dimension TypeInch
FinishUnfinished
Gauge FinishUncoated
Gauge MaterialTool Steel
Handle ColorBlue
Handle DesignDouble End
Handle MaterialAluminum
Thread DirectionRight Hand
Gauge TypeGo/No-Go (Plus/Minus)
Gauge TypeGo Minus, No Go Plus
Go Pitch Dia.0.4852"
Handle Length3 1/4"
Handle NumberTaperlock 3
HardnessRockwell 60/62
HardnessRC 60-62
Included CertificationCertificate of Accuracy With NIST Traceability
Included HandleTaperlock 3
No Go Pitch Dia.0.4904"
Pitch Diameter - Go Member0.4852"
Pitch Diameter - No-go Member0.4904"
Thread Size1/4"-18
Thread TypeNPSF
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)0.64
Ship length (cm)8.26
Ship width (cm)0.64
Country of OriginUS

Product Variants

ProductModelDimension TypeFinishGauge TypeThread TypeHandle ColorHandle DesignThread DirectionGauge FinishPrice
VERMONT GAGE 431102530 1/8 - 27 NPSF GO/NO-GO PLUG ASSEMBLY | BH2XFY 431102530InchUnfinished--BlueDouble EndRight HandUncoated€321.67
VERMONT GAGE 431105530 3/8-18 NPSF GO/NO-GO PLUG ASSEMBLY | BH2XGE 431105530InchUnfinished--BlueDouble EndRight HandUncoated€343.61
VERMONT GAGE 431107030 1/2-14 NPSF Go/NoGo Plug ASSEMBLY | BH2XGH 431107030Inch-Go, No-Go (Plus/Minus)NPSFBlueDouble EndRight HandUncoated€359.45
VERMONT GAGE 431108530 3/4 - 14 NPSF GO/NO-GO PLUG ASSEMBLY | BH2XGL 431108530InchUnfinished--BlueDouble EndRight HandUncoated€398.44
VERMONT GAGE 431110030 1-11 1/2 NPSF GO/NO-GO PLUG ASSEMBLY | BH2XGP 431110030InchUnfinished--BlueDouble EndRight HandUncoated€411.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 431104030 Pipe Threaded Plug Gauge, 1/4 Inch - 18 Thread Size, Go/No-Go, Plus/Minus Gauge
€386.01 /unit