VERMONT GAGE 421117530 3-8 NPSM 2B Go/NoGo Plug ASSEMBLY | BH2XFV

VERMONT GAGE 421117530 Pipe Threaded Plug Gauge, 3 Inch - 8 Thread Size, Go/No-Go, Plus/Minus Gauge, Double End

Item: BH2XFV Model: 421117530Cross Ref: 413L20
In Stock

Get it by Thursday, Jun 12

€680.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Gage
ApplicationInspection Of Tapered Pipe Threads, Straight Pipe Threads, Internal Fittings, Pipe And Pipe Fittings
Dimension TypeInch
FinishUnfinished
Gauge FinishUncoated
Gauge MaterialTool Steel
Handle ColorBlue
Handle DesignDouble End
Handle MaterialAluminum
MaterialTool Steel
Thread DirectionRight Hand
Gauge TypeGo/No-Go (Plus/Minus)
Gauge TypeGo Minus, No Go Plus
Go Pitch Dia.3.3885"
Handle Length4"
Handle NumberTaperlock 7
HardnessRockwell 60/62
HardnessRC 60-62
Included CertificationCertificate of Accuracy With NIST Traceability
Included HandleTaperlock 7
No Go Pitch Dia.3.3984"
Pitch Diameter - Go Member3.3885"
Pitch Diameter - No-go Member3.3984"
Standard Logoasme.png
StandardsASME B1.20.1
Thread Class2B
Thread ClassClass 2B
Thread Size3"-8
Thread TypeNPSM
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 2.925
Ship height (cm)7.62
Ship length (cm)10.16
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelHandle LengthDimension TypeFinishGauge TypeThread TypeHandle ColorHandle DesignThread DirectionPrice
VERMONT GAGE 421102530 1/8-27 NPSM 2B GO/NG PLUG ASSEMBLY | BH2XEM 4211025303"Inch-Go, No-Go (Plus/Minus)NPSMBlueDouble EndRight Hand€242.55
VERMONT GAGE 421104030 1/4-18 2B NPSM GO/NG PLUG ASSEMBLY | BH2XEQ 421104030-InchUnfinished--BlueDouble EndRight Hand€242.55
VERMONT GAGE 421105530 3/8-18 NPSM 2B GO/NG PLUG ASSEMBLY | BH2XEU 421105530-InchUnfinished--BlueDouble EndRight Hand€255.54
VERMONT GAGE 421107030 1/2-14 NPSM 2B GO/NG PLUG ASSEMBLY | BH2XEX 421107030-InchUnfinished--BlueDouble EndRight Hand€256.41
VERMONT GAGE 421108530 3/4-14 NPSM 2B GO/NG PLUG ASSEMBLY | BH2XFA 4211085303 5/8"InchUnfinished--BlueDouble EndRight Hand€303.19
VERMONT GAGE 421110030 1-11 1/2 NPSM 2B GO/NO-GO PLUG ASSEMBLY | BH2XFD 4211100304"InchUnfinished--BlueDouble EndRight Hand€317.91
VERMONT GAGE 421111530 1 1/4-11 1/2 NPSM GO/NOGO ASSEMBLY | BH2XFG 421111530-InchUnfinished--BlueDouble EndRight Hand€384.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 421117530 Pipe Threaded Plug Gauge, 3 Inch - 8 Thread Size, Go/No-Go, Plus/Minus Gauge, Double End
€680.01 /unit