VERMONT GAGE 411114520 2-11 1/2 NPTF BASIC L-3 PLUG GAGE | BH2XDV

VERMONT GAGE 411114520 Pipe Threaded Plug Gauge, 2 Inch - 11 1/2 Thread Size, L-3 Gauge, Member Only, NPTF

Item: BH2XDV Model: 411114520Cross Ref: 413M80
Limited Availability
€280.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Gage
Dimension TypeInch
FinishUnfinished
Gauge FinishUncoated
Gauge MaterialTool Steel
Handle DesignMember Only
Thread DirectionRight Hand
Gauge TypeL-3
Gauge TypeL3
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy With NIST Traceability
Standard Logoasme.png
StandardsASME B1.20.5
Thread Size2"-11 1/2
Thread Size2"-11-1/2
Thread TypeNPTF
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)5.08
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelDimension TypeFinishGauge TypeThread TypeHandle DesignThread DirectionGauge FinishGauge MaterialPrice
VERMONT GAGE 411101020 1/16-27 NPTF BASIC L-3 PLUG GAGE | BH2XBW 411101020InchUnfinished--Member OnlyRight HandUncoatedTool Steel€129.94
VERMONT GAGE 411102520 1/8-27 NPTF BASIC L-3 PLUG GAGE | BH2XCB 411102520InchUnfinished--Member OnlyRight HandUncoatedTool Steel€99.62
VERMONT GAGE 411104020 1/4-18 NPTF BASIC L-3 PLUG GAGE | BH2XCG 411104020Inch-L-3NPTFMember OnlyRight HandUncoatedTool Steel€105.68
VERMONT GAGE 411105520 3/8-18 NPTF BASIC L-3 PLUG GAGE | BH2XCM 411105520InchUnfinished--Member OnlyRight HandUncoatedTool Steel€129.94
VERMONT GAGE 411107020 1/2-14 NPTF BASIC L-3 PLUG GAGE | BH2XCT 411107020InchUnfinished--Member OnlyRight HandUncoatedTool Steel€149.00
VERMONT GAGE 411108520 3/4-14 NPTF BASIC L-3 PLUG GAGE | BH2XCY 411108520InchUnfinished--Member OnlyRight HandUncoatedTool Steel€161.12
VERMONT GAGE 411110020 1-11 1/2 NPTF BASIC L-3 PLUG GAGE | BH2XDD 411110020InchUnfinished--Member OnlyRight HandUncoatedTool Steel€183.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 411114520 Pipe Threaded Plug Gauge, 2 Inch - 11 1/2 Thread Size, L-3 Gauge, Member Only, NPTF
€280.67 /unit