VERMONT GAGE 401123520 Pipe Threaded Plug Gauge, 6 Inch - 8 Thread Size, Taperlock 7, X Tolerance Class

Item: BH2XBU Model: 401123520Cross Ref: 413M17
In Stock

Get it by Wednesday, Jun 11

€830.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Gage
Dimension TypeInch
FinishUnfinished
Gauge FinishUncoated
Gauge MaterialTool Steel
Handle ColorBlue
Handle DesignDouble End
Handle MaterialAluminum
Thread DirectionRight Hand
Handle Length4"
Handle NumberTaperlock 7
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy With NIST Traceability
Standard Logoasme.png
StandardsASME B1.20.1
Thread Size6"-8
Thread TypeNPT
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)15.24
Ship length (cm)10.16
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelFinishHandle LengthOverall LengthDimension TypeHandle ColorHandle DesignThread DirectionGauge FinishPrice
VERMONT GAGE 401101020 Plug Gage Assembly NPT L-1 | AH9DEM 39UJ65 401101020Uncoated3"4 1/4"InchBlueDouble EndRight Hand-€113.48
VERMONT GAGE 401104020 Plug Gage Assembly NPT L-1 | AH9DEN 39UJ66 401104020Uncoated3"4 7/8"InchBlueDouble EndRight Hand-€96.15
VERMONT GAGE 401102520 1/8-27 NPT BASIC L-1 PLG ASSEMBLY | BH2XAP 401102520--------€91.82
VERMONT GAGE 401105520 3/8-18 NPT BASIC L-1 PLG ASSEMBLY | BH2XAT 401105520Unfinished--InchBlueDouble EndRight HandUncoated€100.49
VERMONT GAGE 401107020 1/2-14 NPT BASIC L-1 PLG ASSEMBLY | BH2XAV 401107020Unfinished--InchBlueDouble EndRight HandUncoated€114.56
VERMONT GAGE 401108520 3/4-14 NPT BASIC L-1 PLG ASSEMBLY | BH2XAX 401108520Unfinished--InchBlueDouble EndRight HandUncoated€127.56
VERMONT GAGE 401110020 1-11 1/2 NPT BASIC L-1 PLG ASSEMBLY | BH2XAZ 401110020Unfinished--InchBlueDouble EndRight HandUncoated€145.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 401123520 Pipe Threaded Plug Gauge, 6 Inch - 8 Thread Size, Taperlock 7, X Tolerance Class
€830.73 /unit