VERMONT GAGE 372132030 Threaded Plug Gauge Assembly Set, M14 x 1.50 Thread Size, Go/No-Go, Plus/Minus, Metric

Item: AE7VUK Model: 372132030Cross Ref: 6ATJ5
In Stock

Get it by Wednesday, Jun 11

€256.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Gage
ApplicationInspect External Product Unified And M Series Of Threads On Screws, Bolts, Studs
Dimension TypeMetric
Handle ColorYellow
Handle DesignDouble End
Handle Length3 1/4"
MaterialTool Steel
Overall Length6 1/4"
Thread ClassClass 6G
Thread DirectionRight Hand
ToleranceClass X
TypeGo/No Go, Taperlock
Gauge Length - Go Member31.8 mm
Gauge Length - No-go Member31.8 mm
Gauge MaterialTool Steel
Included CertificationCertificate of Accuracy with NIST Traceability
Pitch Diameter - Go Member12.99 mm
Pitch Diameter - No-go Member12.85 mm
StandardsASME B1.16M
Thread SizeM14 x 1.5
Thread TypeMetric
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)15.88
Ship width (cm)2.54
HS code9031808085
Country of OriginUS

Product Variants

ProductModelGauge TypeHandle DesignThread ClassTypeHandle LengthOverall LengthIncluded HandleDimension TypePrice
VERMONT GAGE 372101030 Go/no Go Set Plug Assembly M1.6 x 0.35 6g | AE7VTR 6ATG8 372101030-Double EndClass 6GGo/No Go, Taperlock1 1/2"2.312"-Metric€260.96
VERMONT GAGE 372104030 Go/no Go Set Plug Assembly M2.0 x 0.40 6g | AE7VTT 6ATG9 372104030-Double EndClass 6GGo/No Go, Taperlock1 1/2"2.312"-Metric€255.76
VERMONT GAGE 372107030 Go/no Go Set Plug Assembly M2.5-0.45 6g | AE7VTU 6ATH0 372107030-Double EndClass 6GGo/No Go, Taperlock1 1/2"2.312"-Metric€255.76
VERMONT GAGE 372108530 Go/no Go Set Plug Assembly M3.0-0.50 6g | AE7VTV 6ATH1 372108530-Double EndClass 6GGo/No Go, Taperlock1 3/4"2 7/8"-Metric€247.75
VERMONT GAGE 372110030 Go/no Go Set Plug Assembly M3.5-0.60 6g | AE7VTW 6ATH2 372110030-Double EndClass 6GGo/No Go, Taperlock1 3/4"2 7/8"-Metric€237.35
VERMONT GAGE 372111530 Go/no Go Set Plug Assembly M4.0-0.70 6g | AE7VTX 6ATH3 372111530-Double EndClass 6GGo/No Go, Taperlock2"3.312"-Metric€237.35
VERMONT GAGE 372114530 Go/no Go Set Plug Assembly M5.0-0.80 6g | AE7VTY 6ATH4 372114530-Double EndClass 6GGo/No Go, Taperlock2"3.312"-Metric€237.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 372132030 Threaded Plug Gauge Assembly Set, M14 x 1.50 Thread Size, Go/No-Go, Plus/Minus, Metric
€256.41 /unit