VERMONT GAGE 372111030 Threaded Plug Gage, M4.0 x 0.50 Thread Size, Go (Minus)/No-Go (Plus), 6G Thread Class

Item: BH2WAK Model: 372111030Cross Ref: 800LK2
Limited Availability
€356.90 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Gage
Dimension TypeMetric
FinishChrome Plated
Gauge FinishChrome Plated
Gauge Length - Go Member10.3 mm
Gauge Length - No-go Member10.3 mm
Gauge MaterialTool Steel
Gauge TypeGo Minus
Go Pitch Dia.3.655 mm
Handle ColorYellow
Handle DesignAssembly
Handle NumberSet Plug 0
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy
Long Form Calibration CertificateYes
MaterialSteel
No Go Pitch Dia.3.58 mm
Pitch Diameter - Go Member3.655 mm
Pitch Diameter - No-go Member3.58 mm
Standard Logoasme.png
StandardsASME B47.1, ISO 17025
System Of MeasurementMetric
Thread ClassClass 6G
Thread Class6G
Thread SizeM4 x 0.5
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.2925
Country of OriginUS

Product Variants

ProductModelGauge TypeHandle DesignThread ClassTypeHandle LengthOverall LengthIncluded HandleDimension TypePrice
VERMONT GAGE 372101030 Go/no Go Set Plug Assembly M1.6 x 0.35 6g | AE7VTR 6ATG8 372101030-Double EndClass 6GGo/No Go, Taperlock1 1/2"2.312"-Metric€260.96
VERMONT GAGE 372104030 Go/no Go Set Plug Assembly M2.0 x 0.40 6g | AE7VTT 6ATG9 372104030-Double EndClass 6GGo/No Go, Taperlock1 1/2"2.312"-Metric€255.76
VERMONT GAGE 372107030 Go/no Go Set Plug Assembly M2.5-0.45 6g | AE7VTU 6ATH0 372107030-Double EndClass 6GGo/No Go, Taperlock1 1/2"2.312"-Metric€255.76
VERMONT GAGE 372108530 Go/no Go Set Plug Assembly M3.0-0.50 6g | AE7VTV 6ATH1 372108530-Double EndClass 6GGo/No Go, Taperlock1 3/4"2 7/8"-Metric€247.75
VERMONT GAGE 372110030 Go/no Go Set Plug Assembly M3.5-0.60 6g | AE7VTW 6ATH2 372110030-Double EndClass 6GGo/No Go, Taperlock1 3/4"2 7/8"-Metric€237.35
VERMONT GAGE 372111530 Go/no Go Set Plug Assembly M4.0-0.70 6g | AE7VTX 6ATH3 372111530-Double EndClass 6GGo/No Go, Taperlock2"3.312"-Metric€237.35
VERMONT GAGE 372114530 Go/no Go Set Plug Assembly M5.0-0.80 6g | AE7VTY 6ATH4 372114530-Double EndClass 6GGo/No Go, Taperlock2"3.312"-Metric€237.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 372111030 Threaded Plug Gage, M4.0 x 0.50 Thread Size, Go (Minus)/No-Go (Plus), 6G Thread Class
€356.90 /unit