VERMONT GAGE 371171050 1 1/8-18 UNEF 2A STL GO/NO-GO SET PLUG ASSEMBLY | BH2UUY

VERMONT GAGE 371171050 Threaded Plug Gage, 1 1/8 Inch - 18 Thread Size, Go (Minus)/No-Go (Plus), 2A Thread Class

Item: BH2UUY Model: 371171050Cross Ref: 800L18
Limited Availability
€387.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Gage
Dimension TypeInch
FinishChrome Plated
Gauge FinishChrome Plated
Gauge Length - Go Member1 1/2"
Gauge Length - No-go Member1 1/2"
Gauge MaterialTool Steel
Gauge TypeGo Minus
Gauge TypeGo (Minus), No-Go (Plus)
Go Pitch Dia.1.0875"
Handle ColorLight Blue
Handle DesignAssembly
Handle NumberSet Plug 4
HardnessRockwell 60/62
HardnessRC 60/62
Included CertificationCertificate of Accuracy
Included HandleSet Plug 4
Long Form Calibration CertificateYes
MaterialSteel
No Go Pitch Dia.1.0828"
Pitch Diameter - Go Member1.0875"
Pitch Diameter - No-go Member1.0828"
Standard Logoasme.png
StandardsASME B47.1, ISO 17025
System Of MeasurementInch
Thread ClassClass 2A
Thread Class2A
Thread Size1 1/8"-18
Thread Size1-1/8"-18
Thread TypeUNEF
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.2925
Country of OriginUS

Product Variants

ProductModelMPNPrice
VERMONT GAGE 301171040 1 1/8-18 UNEF 2B GO/NO-GO TAPERLOCK ASSEMBLY | BH2LAG 301171040301171040€229.77
VERMONT GAGE 301171050 1 1/8-18 UNEF 3B GO/NO-GO TAPERLOCK ASSEMBLY | BH2LAH 301171050301171050€229.77
RFQ
VERMONT GAGE 371171060 1 1/8-18 UNEF 3A STL GO/NO-GO SET PLUG ASSEMBLY | BH2UUZ 371171060371171060€387.43
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 371171050 Threaded Plug Gage, 1 1/8 Inch - 18 Thread Size, Go (Minus)/No-Go (Plus), 2A Thread Class
€387.43 /unit