VERMONT GAGE 362137020 Adjustable No Go Ring Gage M16.0-1.50 2a | AE8KAA 6DJL7

VERMONT GAGE 362137020 Threaded Ring Gauge, M16 x 1.50 Thread Size, No-Go (Minus), 6G Thread Class, Metric

Item: AE8KAA Model: 362137020Cross Ref: 6DJL7
In Stock

Get it by Tuesday, Jun 17

€146.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Thread Ring Gage
ApplicationFor Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
Dimension TypeMetric
FinishUncoated
Gauge DesignAdjustable
Long Form Calibration CertificateNo
Thread ClassClass 6G
Compatible Holder Size4T
Gauge TypeNo-Go (Minus)
Gauge TypeNo Go Minus
HardnessRC 60-62
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy with NIST Traceability
MaterialSteel
No Go Pitch Dia.14.85 mm
Pitch Diameter14.854 mm
Pitch Diameter - No-go Member14.85 mm
Standard Logoasme.png
StandardsASME B1.16M
Thread Length14.3 mm
Thread SizeM16 x 1.5
Thread TypeMetric
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)3.81
Ship length (cm)8.38
Ship width (cm)8.13
HS code9017308000
Country of OriginUS

Product Variants

ProductModelThread SizeFinishLong Form Calibration CertificateThread LengthOutside Dia.Overall ThicknessPitch Dia.Pitch Dia. (no Go Member)Price
VERMONT GAGE 362101020 Adjustable No Go Ring Gage M1.6-0.35 2a | AE8JYJ 6DJG9 362101020-UncoatedNo3/32"1"1/4"--€200.10
VERMONT GAGE 362104020 Adjustable No Go Ring Gage M2.0-0.40 2a | AE8JYL 6DJH1 362104020-UncoatedNo3/32"1"1/4"--€161.12
VERMONT GAGE 362107020 Adjustable No Go Ring Gage M2.5-0.45 2a | AE8JYN 6DJH3 362107020-UncoatedNo5/32"1"1/4"--€161.12
VERMONT GAGE 362108520 Adjustable No Go Ring Gage M3.0-0.50 2a | AE8JYQ 6DJH5 362108520-UncoatedNo5/32"1"1/4"--€139.47
VERMONT GAGE 362110020 Adjustable No Go Ring Gage M3.5-0.60 2a | AE8JYT 6DJH7 362110020-UncoatedNo5/32"1"1/4"--€138.60
VERMONT GAGE 362111520 Adjustable No Go Ring Gage M4.0-0.70 2a | AE8JYV 6DJH9 362111520-UncoatedNo3/16"1"1/4"--€138.60
VERMONT GAGE 362114520 Adjustable No Go Ring Gage M5.0-0.80 2a | AE8JYX 6DJJ1 362114520-UncoatedNo3/16"1"1/4"--€138.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 362137020 Threaded Ring Gauge, M16 x 1.50 Thread Size, No-Go (Minus), 6G Thread Class, Metric
€146.40 /unit