VERMONT GAGE 362123510 M10.0-.75 6g STL GO RING GAGE | BH2RUR

VERMONT GAGE 362123510 Threaded Ring Gage, M10.0 x 0.75 Thread Size, Go (Minus), 6G Thread Class, Metric

Item: BH2RUR Model: 362123510Cross Ref: 800LE7
Limited Availability
€138.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Gage
Dimension TypeMetric
FinishChrome Plated
Gauge DesignAdjustable
Included CertificationCertificate Of Accuracy
Long Form Calibration CertificateYes
Thread TypeMetric
Gauge TypeGo Minus
Go Pitch Dia.9.491 mm
HardnessRockwell 60/62
MaterialSteel
Pitch Diameter - Go Member9.491 mm
Standard Logoasme.png, iso.png
StandardsASME B47.1, ISO 17025
Thread ClassClass 6G
Thread Class6G
Thread Length11.1 mm
Thread SizeM10 x 0.75
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.162
Country of OriginUS

Product Variants

ProductModelThread SizeFinishLong Form Calibration CertificateThread LengthOutside Dia.Overall ThicknessMaterialClassPrice
VERMONT GAGE 362101010 Adjustable Go Ring Gage M1.6-0.35 2a | AE8JYH 6DJG8 362101010-UncoatedNo3/32"1"1/4"Tool SteelClass 2A€200.10
VERMONT GAGE 362104010 Adjustable Go Ring Gage M2.0-0.40 2a | AE8JYK 6DJH0 362104010-UncoatedNo3/32"1"1/4"Tool SteelClass 2A€161.12
VERMONT GAGE 362107010 Adjustable Go Ring Gage M2.5-0.45 2a | AE8JYM 6DJH2 362107010-UncoatedNo5/32"1"1/4"Tool SteelClass 2A€161.12
VERMONT GAGE 362108510 Adjustable Go Ring Gage M3.0-0.50 2a | AE8JYP 6DJH4 362108510-UncoatedNo5/32"1"1/4"Tool SteelClass 2A€139.47
VERMONT GAGE 362110010 Adjustable Go Ring Gage M3.5-0.60 2a | AE8JYR 6DJH6 362110010-UncoatedNo5/32"1"1/4"Tool SteelClass 2A€138.60
VERMONT GAGE 362111510 Adjustable Go Ring Gage M4.0-0.70 2a | AE8JYU 6DJH8 362111510-UncoatedNo3/16"1"1/4"Tool SteelClass 2A€138.60
VERMONT GAGE 362114510 Adjustable Go Ring Gage M5.0-0.80 2a | AE8JYW 6DJJ0 362114510-UncoatedNo3/16"1"1/4"Tool SteelClass 2A€138.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 362123510 Threaded Ring Gage, M10.0 x 0.75 Thread Size, Go (Minus), 6G Thread Class, Metric
€138.60 /unit