VERMONT GAGE 361170030 Adjustable No Go Ring Gage 1 1/8-12 Unf 2a | AE8JXY 6DJF9

VERMONT GAGE 361170030 Threaded Ring Gauge, 1 1/8 Inch - 12 Thread Size, No-Go (Minus), 2A Thread Class, UNF

Item: AE8JXY Model: 361170030Cross Ref: 6DJF9
In Stock

Get it by Thursday, Jun 12

€259.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Thread Ring Gage
ApplicationFor Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
Dimension TypeInch
FinishUncoated
Gauge DesignAdjustable
Long Form Calibration CertificateNo
Outside Dia.2 1/2"
Thread Length0.688" , 11/16"
Thread Size1 1/8"-12

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)3.81
Ship length (cm)8.38
Ship width (cm)8.13
HS code9017308000
Country of OriginUS

Product Variants

ProductModelOverall ThicknessThread LengthMaterialThread SizeThread TypeClassToleranceTypePrice
VERMONT GAGE 361170040 1 1/8-12 UNF 3A STL NO-GO RING GAGE | BH2QLH 361170040--Tool Steel1 1/8"-12----€259.01
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 361170030 Threaded Ring Gauge, 1 1/8 Inch - 12 Thread Size, No-Go (Minus), 2A Thread Class, UNF
€259.01 /unit