VERMONT GAGE 361165050 1-20 UNEF 2A STL GO/NO-GO RING SET | BH2QHP

VERMONT GAGE 361165050 Threaded Ring Gage, 1 Inch - 20 Thread Size, Go (Minus)/No-Go (Plus), UNEF

Item: BH2QHP Model: 361165050Cross Ref: 800KX4
Limited Availability
€493.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Gage
Dimension TypeInch
FinishChrome Plated
Gauge DesignAdjustable
Gauge TypeGo Minus, No Go Plus
Gauge TypeGo (Minus), No-Go (Plus)
Go Pitch Dia.0.9661"
HardnessRC 60/62
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy
Long Form Calibration CertificateNo
Long Form Calibration CertificateYes
MaterialTool Steel
MaterialSteel
No Go Pitch Dia.0.9616"
Pitch Diameter0.9616" (No-Go), 0.9661" (Go)
Pitch Diameter - Go Member0.9661"
Pitch Diameter - No-go Member0.9616"
Standard Logoasme.png, iso.png
StandardsASME B47.1, ISO 17025
System Of MeasurementInch
Thread Class2A
Thread ClassClass 2A
Thread Length11/16"
Thread Size1"-20
Thread TypeUNEF
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.225
Country of OriginUS

Product Variants

ProductModelMPNPrice
VERMONT GAGE 361165060 1-20 UNEF 3A STL GO/NO-GO RING SET | BH2QHQ 361165060361165060€493.76
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 361165050 Threaded Ring Gage, 1 Inch - 20 Thread Size, Go (Minus)/No-Go (Plus), UNEF
€493.76 /unit