VERMONT GAGE 361163010 Adjustable Go Ring Gage 1-12 Unf 2a | AE8JXR 6DJF3

VERMONT GAGE 361163010 Threaded Ring Gauge, 1 Inch - 12 Thread Size, Go (Plus), 11/16 in Thread Lg

Item: AE8JXR Model: 361163010Cross Ref: 6DJF3
In Stock

Get it by Wednesday, Jun 11

€220.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Thread Ring Gage
ApplicationFor Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter, Cumulative Inspection Of Thread Elements Except Major Diameter
Dimension TypeInch
FinishUncoated
Gauge DesignAdjustable
Long Form Calibration CertificateNo
Outside Dia.2 1/2"
Thread Length0.688" , 11/16"
Compatible Holder Size5T
Gauge TypeGo Plus
Go Pitch Dia.0.9441"
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy with NIST Traceability
MaterialSteel
Pitch Diameter0.9441"
Pitch Diameter - Go Member0.9441"
Standard Logoasme.png
StandardsASME B1.2
Thread ClassClass 2A
Thread Class2A
Thread Size1"-12
Thread TypeUNF
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)3.81
Ship length (cm)8.38
Ship width (cm)8.13
HS code9017308000
Country of OriginUS

Product Variants

ProductModelOverall ThicknessThread LengthMaterialThread TypeThread SizeClassToleranceTypePrice
VERMONT GAGE 361163020 1-12 UNF 3A STL GO RING GAGE | BH2QGQ 361163020--Tool Steel-1"-12---€220.89
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 361163010 Threaded Ring Gauge, 1 Inch - 12 Thread Size, Go (Plus), 11/16 in Thread Lg
€220.89 /unit