VERMONT GAGE 361157010 Adjustable Go Ring Gage 7/8-9 Unc 2a | AE8JXH 6DJE5

VERMONT GAGE 361157010 Threaded Ring Gauge, 7/8 Inch - 9 Thread Size, Go (Plus), 15/16 in Thread Lg

Item: AE8JXH Model: 361157010Cross Ref: 6DJE5
In Stock

Get it by Monday, Jun 16

€183.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Thread Ring Gage
ApplicationFor Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter, Cumulative Inspection Of Thread Elements Except Major Diameter
Dimension TypeInch
FinishUncoated
Gauge DesignAdjustable
Long Form Calibration CertificateNo
Thread Size7/8"-9
Compatible Holder Size5T
Gauge TypeGo Plus
Go Pitch Dia.0.8009"
HardnessRC 60-62
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy with NIST Traceability
MaterialSteel
Pitch Diameter0.8009"
Pitch Diameter - Go Member0.8009"
Standard Logoasme.png
StandardsASME B1.2
Thread ClassClass 2A
Thread Class2A
Thread TypeUNC
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)3.81
Ship length (cm)8.38
Ship width (cm)8.13
HS code9017308000
Country of OriginUS

Product Variants

ProductModelOutside Dia.Overall ThicknessThread LengthMaterialThread SizeThread TypeClassTolerancePrice
VERMONT GAGE 361157020 7/8-9 UNC 3A STL GO RING GAGE | BH2QDP 361157020---Tool Steel7/8"-9---€183.65
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 361157010 Threaded Ring Gauge, 7/8 Inch - 9 Thread Size, Go (Plus), 15/16 in Thread Lg
€183.65 /unit