VERMONT GAGE 361148030 Adjustable No Go Ring Gage 5/8-18 Unf 2a | AE8JWY 6DJD6

VERMONT GAGE 361148030 Threaded Ring Gauge, 5/8 Inch - 18 Thread Size, No-Go (Minus), 2A Thread Class, UNF

Item: AE8JWY Model: 361148030Cross Ref: 6DJD6
In Stock

Get it by Wednesday, Jun 11

€131.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Thread Ring Gage
ApplicationFor Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
Dimension TypeInch
FinishUncoated
Gauge DesignAdjustable
Long Form Calibration CertificateNo
Thread Length0.562" , 9/16"
Thread Size5/8"-18
Compatible Holder Size4T
Gauge TypeNo Go Minus
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy with NIST Traceability
MaterialSteel
No Go Pitch Dia.0.5828"
Standard Logoasme.png
Thread ClassClass 2A
Thread TypeUNF
Tolerance ClassClass X

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)3.81
Ship length (cm)8.38
Ship width (cm)8.13
HS code9017308000
Country of OriginUS

Product Variants

ProductModelOutside Dia.Overall ThicknessThread LengthMaterialThread SizeThread TypeClassTolerancePrice
VERMONT GAGE 361148040 5/8-18 UNF 3A STL NO-GO RING GAGE | BH2PYH 361148040---Tool Steel5/8"-18---€131.67
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 361148030 Threaded Ring Gauge, 5/8 Inch - 18 Thread Size, No-Go (Minus), 2A Thread Class, UNF
€131.67 /unit