VERMONT GAGE 361145550 9/16-24 UNEF 2A STL GO/NO-GO RING SET | BH2PXA

VERMONT GAGE 361145550 Threaded Ring Gauge, 9/16 Inch - 24 Thread Size, Go/No-Go, Plus/Minus, UNEF

Item: BH2PXA Model: 361145550Cross Ref: 413N61
Limited Availability
€310.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Gage
ApplicationMetalworking
Dimension TypeInch
FinishUncoated
Gauge DesignAdjustable
IncludesCertificate Of Accuracy
Long Form Calibration CertificateNo
Thread Length9/16"
Compatible Holder Size4T
Gauge TypeGo/No-Go (Plus/Minus)
Gauge TypeGo Minus, No Go Plus
Go Pitch Dia.0.5342"
HardnessRC 60-62
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy with NIST Traceability
MaterialSteel
No Go Pitch Dia.0.5303"
Pitch Diameter0.5342 (Go), 0.5303 (No-Go)
Pitch Diameter - Go Member0.5342"
Pitch Diameter - No-go Member0.5303"
Standard Logoasme.png
StandardsASME B1.2
Thread Class2A
Thread ClassClass 2A
Thread Size9/16"-24
Thread TypeUNEF
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.225
Country of OriginUS

Product Variants

ProductModelMaterialToleranceThread LengthDimension TypeFinishLong Form Calibration CertificatePrice
VERMONT GAGE 361145560 9/16-24 UNEF 3A STL GO/NO-GO RING SET | BH2PXB 361145560------€310.12
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 361145550 Threaded Ring Gauge, 9/16 Inch - 24 Thread Size, Go/No-Go, Plus/Minus, UNEF
€310.12 /unit