VERMONT GAGE 361143550 9/16-12 UNC 2A STL GO/NO-GO RING SET | BH2PWD

VERMONT GAGE 361143550 Threaded Ring Gauge, 9/16 Inch - 12 Thread Size, Go/No-Go, Plus/Minus, UNC

Item: BH2PWD Model: 361143550Cross Ref: 413N59
Limited Availability
€261.61 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Gage
ApplicationMetalworking
Dimension TypeInch
FinishUncoated
Gauge DesignAdjustable
IncludesCertificate Of Accuracy
Long Form Calibration CertificateNo
Compatible Holder Size4T
Gauge TypeGo/No-Go (Plus/Minus)
Gauge TypeGo Minus, No Go Plus
Go Pitch Dia.0.5068"
HardnessRC 60-62
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy with NIST Traceability
MaterialSteel
No Go Pitch Dia.0.5016"
Pitch Diameter0.5068 (Go), 0.5016 (No-Go)
Pitch Diameter - Go Member0.5068"
Pitch Diameter - No-go Member0.5016"
Standard Logoasme.png
StandardsASME B1.2
Thread Class2A
Thread ClassClass 2A
Thread Length3/4", 9/16"
Thread Size9/16"-12
Thread TypeUNC
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.225
Country of OriginUS

Product Variants

ProductModelMaterialToleranceDimension TypeFinishLong Form Calibration CertificatePrice
VERMONT GAGE 361143560 9/16-12 UNC 3A STL GO/NO-GO RING SET | BH2PWE 361143560-----€261.61
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 361143550 Threaded Ring Gauge, 9/16 Inch - 12 Thread Size, Go/No-Go, Plus/Minus, UNC
€261.61 /unit