VERMONT GAGE 361142030 Adjustable No Go Ring Gage 1/2-28 Unef 2a | AE8JWM 6DJC6

VERMONT GAGE 361142030 Threaded Ring Gauge, 1/2 Inch - 28 Thread Size, No-Go (Minus), 2A Thread Class, UNEF

Item: AE8JWM Model: 361142030Cross Ref: 6DJC6
In Stock

Get it by Tuesday, Jun 10

€148.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Thread Ring Gage
ApplicationFor Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
Dimension TypeInch
FinishUncoated
Gauge DesignAdjustable
Long Form Calibration CertificateNo
Outside Dia.1 3/4"
Pitch Dia. - No-go Member0.472"
Pitch Diameter0.472"
Thread Length0.438" , 7/16"
Thread Size1/2"-28
Compatible Holder Size3T
Gauge TypeNo Go Minus
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy with NIST Traceability
MaterialSteel
Pitch Diameter - No-go Member0.472"
Standard Logoasme.png
StandardsASME B1.2
Thread ClassClass 2A
Thread Class2A
Thread TypeUNEF
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3.05
Ship length (cm)6.35
Ship width (cm)6.1
HS code9017308000
Country of OriginUS

Product Variants

ProductModelOverall ThicknessThread LengthThread TypeMaterialThread SizeClassToleranceTypePrice
VERMONT GAGE 361142040 1/2-28 UNEF 3A STL NO-GO RING GAGE | BH2PVR 361142040--------€148.13
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 361142030 Threaded Ring Gauge, 1/2 Inch - 28 Thread Size, No-Go (Minus), 2A Thread Class, UNEF
€148.13 /unit