VERMONT GAGE 361134010 Adjustable Go Ring Gage 3/8-24 Unf 2a | AE8JVW 6DJA1

VERMONT GAGE 361134010 Threaded Ring Gauge, 3/8 Inch - 24 Thread Size, Go (Plus), 7/16 in Thread Lg

Item: AE8JVW Model: 361134010Cross Ref: 6DJA1
In Stock

Get it by Wednesday, Jun 11

€108.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Thread Ring Gage
ApplicationFor Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter, Cumulative Inspection Of Thread Elements Except Major Diameter
Dimension TypeInch
FinishUncoated
Gauge DesignAdjustable
Long Form Calibration CertificateNo
Outside Dia.1 3/4"
Thread Length0.438" , 7/16"
Thread Size3/8"-24
Compatible Holder Size3T
Gauge TypeGo Plus
Go Pitch Dia.0.3468"
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy with NIST Traceability
MaterialSteel
Pitch Diameter0.3468"
Pitch Diameter - Go Member0.3468"
Standard Logoasme.png
StandardsASME B1.2
Thread ClassClass 2A
Thread Class2A
Thread TypeUNF
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.79
Ship length (cm)6.35
Ship width (cm)6.1
HS code9017308000
Country of OriginUS

Product Variants

ProductModelClassThread LengthOverall ThicknessThread TypeMaterialThread SizeToleranceTypePrice
VERMONT GAGE 361134020 Ring Gage Go 3A 3/8-24 | AH9DEH 39UJ61 361134020Class 3A7/16"-FineTool Steel3/8"-24Class XGO€108.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 361134010 Threaded Ring Gauge, 3/8 Inch - 24 Thread Size, Go (Plus), 7/16 in Thread Lg
€108.28 /unit