VERMONT GAGE 361133030 Adjustable No Go Ring Gage 3/8-16 Unc 2a | AE8JVV 6DJA0

VERMONT GAGE 361133030 Threaded Ring Gauge, 3/8 Inch - 16 Thread Size, No-Go (Minus), 2A Thread Class, UNC

Item: AE8JVV Model: 361133030Cross Ref: 6DJA0
In Stock

Get it by Monday, Jun 16

€108.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Thread Ring Gage
ApplicationFor Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
Dimension TypeInch
FinishUncoated
Gauge DesignAdjustable
Long Form Calibration CertificateNo
Outside Dia.1 3/4"
Thread Length0.438" , 7/16"
Thread Size3/8"-16
Compatible Holder Size3T
Gauge TypeNo-Go (Minus)
Gauge TypeNo Go Minus
HardnessRC 60-62
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy with NIST Traceability
MaterialSteel
No Go Pitch Dia.0.3287"
Pitch Diameter0.3287"
Pitch Diameter - No-go Member0.3287"
Standard Logoasme.png
StandardsASME B1.2
Thread ClassClass 2A
Thread Class2A
Thread TypeUNC
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.79
Ship length (cm)6.35
Ship width (cm)6.1
HS code9017308000
Country of OriginUS

Product Variants

ProductModelOverall ThicknessThread LengthMaterialThread SizeThread TypeClassToleranceTypePrice
VERMONT GAGE 361133040 3/8-16 UNC 3A STL NO-GO RING GAGE | BH2PRT 361133040--Tool Steel3/8"-16----€108.28
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 361133030 Threaded Ring Gauge, 3/8 Inch - 16 Thread Size, No-Go (Minus), 2A Thread Class, UNC
€108.28 /unit