VERMONT GAGE 361129550 5/16-18 UNC 2A STL GO/NO-GO RING SET | BH2PQT

VERMONT GAGE 361129550 Threaded Ring Gauge, 5/16 Inch - 18 Thread Size, Go/No-Go, Plus/Minus, UNC

Item: BH2PQT Model: 361129550Cross Ref: 413N49
Limited Availability
€200.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Gage
ApplicationMetalworking
Dimension TypeInch
FinishUncoated
Gauge DesignAdjustable
IncludesCertificate Of Accuracy
Long Form Calibration CertificateNo
Thread Length11/32"
Compatible Holder Size2T
Gauge TypeGo Minus, No Go Plus
Go Pitch Dia.0.2752"
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy with NIST Traceability
MaterialSteel
No Go Pitch Dia.0.2712"
Pitch Diameter - Go Member0.2752"
Pitch Diameter - No-go Member0.2712"
Standard Logoasme.png
StandardsASME B1.2
Thread ClassClass 2A
Thread Class2A
Thread Size5/16"-18
Thread TypeUNC
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.225
Country of OriginUS

Product Variants

ProductModelMaterialToleranceThread LengthDimension TypeFinishLong Form Calibration CertificatePrice
VERMONT GAGE 361129560 5/16-18 UNC 3A STL GO/NO-GO RING SET | BH2PQU 361129560------€200.97
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 361129550 Threaded Ring Gauge, 5/16 Inch - 18 Thread Size, Go/No-Go, Plus/Minus, UNC
€200.97 /unit