VERMONT GAGE 361129530 Adjustable No Go Ring Gage 5/16-18 Unc 2a | AE8JVH 6DHZ4

VERMONT GAGE 361129530 Threaded Ring Gauge, 5/16 Inch - 18 Thread Size, No-Go (Minus), 2A Thread Class, UNC

Item: AE8JVH Model: 361129530Cross Ref: 6DHZ4
In Stock

Get it by Wednesday, Jun 11

€100.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Thread Ring Gage
ApplicationFor Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
Dimension TypeInch
FinishUncoated
Gauge DesignAdjustable
Long Form Calibration CertificateNo
Outside Dia.1 3/8"
Thread Length0.344" , 11/32"
Thread Size5/16"-18
Compatible Holder Size2T
Gauge TypeNo Go Minus
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy with NIST Traceability
MaterialSteel
No Go Pitch Dia.0.2712"
Pitch Diameter0.2712"
Pitch Diameter - No-go Member0.2712"
Standard Logoasme.png
StandardsASME B1.2
Thread ClassClass 2A
Thread Class2A
Thread TypeUNC
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.79
Ship length (cm)6.35
Ship width (cm)6.1
HS code9017308000
Country of OriginUS

Product Variants

ProductModelOverall ThicknessThread LengthMaterialThread SizeThread TypeClassToleranceTypePrice
VERMONT GAGE 361129540 5/16-18 UNC 3A STL NO-GO RING GAGE | BH2PQR 361129540--Tool Steel5/16"-18----€100.49
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 361129530 Threaded Ring Gauge, 5/16 Inch - 18 Thread Size, No-Go (Minus), 2A Thread Class, UNC
€100.49 /unit