VERMONT GAGE 361102530 Adjustable No Go Ring Gage #1-64 Unc 2a | AE8JTP 6DHV4

VERMONT GAGE 361102530 Threaded Ring Gauge, #1-64 Thread Size, No-Go (Minus), 2A Thread Class, UNC, Tool Steel

Item: AE8JTP Model: 361102530Cross Ref: 6DHV4
In Stock

Get it by Tuesday, Jun 17

€159.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Thread Ring Gage
ApplicationFor Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
Dimension TypeInch
FinishUncoated
Gauge DesignAdjustable
Long Form Calibration CertificateNo
Outside Dia.1"
Overall Thickness1/4"
Thread Length0.094" , 3/32"
Compatible Holder Size1T
Gauge TypeNo-Go (Minus)
Gauge TypeNo Go Minus
HardnessRC 60-62
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy with NIST Traceability
MaterialSteel
No Go Pitch Dia.0.0603"
Pitch Diameter0.0603"
Pitch Diameter - No-go Member0.0603"
Standard Logoasme.png
StandardsASME B1.2
Thread ClassClass 2A
Thread Class2A
Thread Size#1-64
Thread TypeUNC
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)3.05
Ship length (cm)6.35
Ship width (cm)6.1
HS code9017308000
Country of OriginUS

Product Variants

ProductModelThread LengthMaterialThread TypeThread SizeClassToleranceTypeOutside Dia.Price
VERMONT GAGE 361102540 #1-64 UNC 3A STL NO-GO RING GAGE | BH2PLR 361102540-Tool Steel-#1-64----€159.39
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 361102530 Threaded Ring Gauge, #1-64 Thread Size, No-Go (Minus), 2A Thread Class, UNC, Tool Steel
€159.39 /unit