VERMONT GAGE 321152040 Threaded Plug Gage, 3/4 Inch - 10 Thread Size, Go (Plus)/No-Go (Minus), UNC

Item: BH2PAW Model: 321152040Cross Ref: 800L54
Limited Availability
€172.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Gage
Dimension TypeInch
FinishChrome Plated
Gauge FinishChrome Plated
Gauge Length - Go Member1"
Gauge Length - No-go Member5/8"
Gauge MaterialTool Steel
Gauge TypeGo Plus
Gauge TypeGo (Plus), No-Go (Minus)
Go Pitch Dia.0.8149"
Handle ColorLight Blue
Handle DesignAssembly
Handle NumberSTI Plug 4
HardnessRC 70/72
HardnessRockwell 70/72
Included CertificationCertificate of Accuracy
Included HandleSTI Plug 4
Long Form Calibration CertificateYes
MaterialSteel
No Go Pitch Dia.0.8216"
Pitch Diameter - Go Member0.8149"
Pitch Diameter - No-go Member0.8216"
Standard Logoiso.png
StandardsISO 17025
System Of MeasurementInch
Thread Class2B
Thread ClassClass 2B
Thread Size3/4"-10
Thread TypeUNC
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.225
Country of OriginUS

Product Variants

ProductModelClassOverall LengthDimension TypeThread TypeFinishTypeMaterialHandle LengthPrice
VERMONT GAGE 371152050 Go/no Go Set Plug Assembly 3/4-10 Unc 2a | AE7VTA 6ATF3 371152050Class 2A6 7/8"InchCoarse-Go/No Go, TaperlockTool Steel3 1/4"€261.61
VERMONT GAGE 301152040 Go/no Go Plug Gage Assembly 3/4-10 Unc 2b | AE8JQU 6DHP2 301152040Class 2B5 1/8"InchCoarseChrome PlatedGo/No Go, TaperlockTool Steel3 1/4"€124.74
VERMONT GAGE 301152050 3/4-10 UNC 3B GO/NO-GO TAPERLOCK ASSEMBLY | BH2KQX 301152050--------€124.74
RFQ
VERMONT GAGE 311152040 3/4 311152040--------€179.31
RFQ
VERMONT GAGE 311152050 3/4 311152050--------€179.31
RFQ
VERMONT GAGE 321152050 3/4-10 UNC 3B GO/NO-GO STI ASSEMBLY | BH2PAX 321152050--------€172.60
RFQ
VERMONT GAGE 371152060 3/4-10 UNC 3A STL GO/NO-GO SET PLUG ASSEMBLY | BH2UHU 371152060--------€261.61
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 321152040 Threaded Plug Gage, 3/4 Inch - 10 Thread Size, Go (Plus)/No-Go (Minus), UNC
€172.60 /unit