VERMONT GAGE 321133040 Threaded Plug Gage, 3/8 Inch - 16 Thread Size, Go (Plus)/No-Go (Minus), UNC

Item: BH2NYR Model: 321133040Cross Ref: 800L44
Limited Availability
€121.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Gage
FinishChrome Plated
Gauge Length - Go Member3/4"
Gauge Length - No-go Member3/8"
Gauge TypeGo Plus
Go Pitch Dia.0.4156"
Handle ColorLight Blue
Handle DesignAssembly
Handle NumberSTI Plug 2
HardnessRockwell 70/72
Included CertificationCertificate of Accuracy
Long Form Calibration CertificateYes
MaterialSteel
No Go Pitch Dia.0.4203"
Standard Logoiso.png
System Of MeasurementInch
Thread ClassClass 2B
Thread Size3/8"-16
Thread TypeUNC
Tolerance ClassClass X

Shipping Info:

Ship weight (kg) 0.225
Country of OriginUS

Product Variants

ProductModelClassOverall LengthDimension TypeThread TypeFinishTypeMaterialHandle LengthPrice
VERMONT GAGE 371133050 Go/no Go Set Plug Assembly 3/8-16 Unc 2a | AE7VRJ 6ATD8 371133050Class 2A5 1/2"InchCoarse-Go/No Go, TaperlockTool Steel3"€181.91
VERMONT GAGE 301133040 Go/no Go Plug Gage Assembly 3/8-16 Unc 2b | AE8JQC 6DHL7 301133040Class 2B4 5/8"InchCoarseChrome PlatedGo/No Go, TaperlockTool Steel3"€88.36
VERMONT GAGE 301133050 3/8-16 UNC 3B GO/NO-GO TAPERLOCK ASSEMBLY | BH2KHL 301133050--------€88.36
RFQ
VERMONT GAGE 311133040 3/8 311133040--------€126.04
RFQ
VERMONT GAGE 311133050 3/8 311133050--------€126.04
RFQ
VERMONT GAGE 321133050 3/8-16 UNC 3B GO/NO-GO STI ASSEMBLY | BH2NYT 321133050--------€121.28
RFQ
VERMONT GAGE 371133060 3/8-16 UNC 3A STL GO/NO-GO SET PLUG ASSEMBLY | BH2TYQ 371133060--------€181.91
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 321133040 Threaded Plug Gage, 3/8 Inch - 16 Thread Size, Go (Plus)/No-Go (Minus), UNC
€121.28 /unit