VERMONT GAGE 302138010 Threaded Plug Gauge, M16 x 2.00 Thread Size, Go (Plus), 6H Thread Class, Member Only

Item: BH2MFC Model: 302138010Cross Ref: 413K59
In Stock

Get it by Monday, Jun 16

€51.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
ApplicationMetalworking
Classification6H
Dimension TypeMetric
FinishChrome Plated
Go Pitch Dia.14.7 mm
Handle DesignMember Only
Handle Size3"
Included HandleNo
MaterialTool Steel
Single Or Double EndSingle
Thread DirectionRight Hand
Thread SizeM16 x 2
Thread TypeMetric
Traceability Certification IncludedNIST
Gauge FinishChrome Plated
Gauge Length - Go Member22.2 mm
Gauge MaterialTool Steel
Gauge TypeGo Plus
HardnessRockwell 70/72
HardnessRC 70-72
Included CertificationCertificate of Accuracy with NIST Traceability
Pitch Diameter - Go Member14.7 mm
Standard Logoasme.png
StandardsASME B1.16M
Thread ClassClass 6H
Thread Class6H
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)0.76
Ship length (cm)2.22
Ship width (cm)0.76
Country of OriginUS

Product Variants

ProductModelFinishDimension TypeThread TypeGauge TypeMaterialIncluded HandleHandle DesignThread DirectionPrice
VERMONT GAGE 302114510 Taperlock Gage Go 6H M5.0-.80 | AH9DEC 39UJ56 302114510Chrome PlatedMetricMetric-Tool Steel-Member OnlyRight Hand€50.24
VERMONT GAGE 302117510 Taperlock Gage Go 6H M6-0-1.00 | AH9DED 39UJ57 302117510Chrome PlatedMetricMetric-Tool Steel-Member OnlyRight Hand€38.12
VERMONT GAGE 302124510 Taperlock Gage Go 6H M10.0-1.25 | AH9DEE 39UJ58 302124510Chrome PlatedMetricMetric-Tool SteelNoMember OnlyRight Hand€44.18
VERMONT GAGE 302101010 M1.6-.35 6H GO TAPERLOCK GAGE | BH2LZZ 302101010Chrome PlatedMetricMetric---Member OnlyRight Hand€60.64
VERMONT GAGE 302102510 M1.8-.35 6H GO TAPERLOCK GAGE | BH2MAB 302102510----Tool SteelNo--€60.64
VERMONT GAGE 302104010 M2.0-.40 6H GO TAPERLOCK GAGE | BH2MAE 302104010Chrome PlatedMetricMetric---Member OnlyRight Hand€60.64
VERMONT GAGE 302105510 M2.2-.45 6H GO TAPERLOCK GAGE | BH2MAG 302105510----Tool SteelNo--€60.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 302138010 Threaded Plug Gauge, M16 x 2.00 Thread Size, Go (Plus), 6H Thread Class, Member Only
€51.98 /unit