VERMONT GAGE 302131030 Threaded Plug Gage, M14.0 x 1.00 Thread Size, Go (Plus)/No-Go (Minus), 6H Thread Class

Item: BH2MEG Model: 302131030Cross Ref: 800L85
Limited Availability
€230.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
Dimension TypeMetric
FinishChrome Plated
Gauge FinishChrome Plated
Gauge Length - Go Member22.2 mm
Gauge Length - No-go Member12.7 mm
Gauge MaterialTool Steel
Gauge TypeGo Plus
Go Pitch Dia.13.35 mm
Handle ColorYellow
Handle DesignAssembly
Handle NumberTaperlock 3
HardnessRockwell 70/72
Included CertificationCertificate of Accuracy
Long Form Calibration CertificateYes
MaterialSteel
No Go Pitch Dia.13.51 mm
Pitch Diameter - Go Member13.35 mm
Pitch Diameter - No-go Member13.51 mm
Standard Logoiso.png
StandardsISO 17025
System Of MeasurementMetric
Thread ClassClass 6H
Thread Class6H
Thread SizeM14 x 1
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.225
Country of OriginUS

Product Variants

ProductModelGauge TypeHandle DesignThread ClassTypeHandle LengthOverall LengthIncluded HandleDimension TypePrice
VERMONT GAGE 372101030 Go/no Go Set Plug Assembly M1.6 x 0.35 6g | AE7VTR 6ATG8 372101030-Double EndClass 6GGo/No Go, Taperlock1 1/2"2.312"-Metric€260.96
VERMONT GAGE 372104030 Go/no Go Set Plug Assembly M2.0 x 0.40 6g | AE7VTT 6ATG9 372104030-Double EndClass 6GGo/No Go, Taperlock1 1/2"2.312"-Metric€255.76
VERMONT GAGE 372107030 Go/no Go Set Plug Assembly M2.5-0.45 6g | AE7VTU 6ATH0 372107030-Double EndClass 6GGo/No Go, Taperlock1 1/2"2.312"-Metric€255.76
VERMONT GAGE 372108530 Go/no Go Set Plug Assembly M3.0-0.50 6g | AE7VTV 6ATH1 372108530-Double EndClass 6GGo/No Go, Taperlock1 3/4"2 7/8"-Metric€247.75
VERMONT GAGE 372110030 Go/no Go Set Plug Assembly M3.5-0.60 6g | AE7VTW 6ATH2 372110030-Double EndClass 6GGo/No Go, Taperlock1 3/4"2 7/8"-Metric€237.35
VERMONT GAGE 372111530 Go/no Go Set Plug Assembly M4.0-0.70 6g | AE7VTX 6ATH3 372111530-Double EndClass 6GGo/No Go, Taperlock2"3.312"-Metric€237.35
VERMONT GAGE 372114530 Go/no Go Set Plug Assembly M5.0-0.80 6g | AE7VTY 6ATH4 372114530-Double EndClass 6GGo/No Go, Taperlock2"3.312"-Metric€237.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 302131030 Threaded Plug Gage, M14.0 x 1.00 Thread Size, Go (Plus)/No-Go (Minus), 6H Thread Class
€230.42 /unit