VERMONT GAGE 302130510 Threaded Plug Gauge, M12 x 1.75 Thread Size, Go (Plus), 6H Thread Class, Member Only

Item: BH2MEC Model: 302130510Cross Ref: 413K51
Limited Availability
€45.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
ApplicationMetalworking
Dimension TypeMetric
FinishChrome Plated
Gauge FinishChrome Plated
Gauge MaterialTool Steel
Handle DesignMember Only
Thread DirectionRight Hand
Thread TypeMetric
Gauge Length - Go Member19 mm
Gauge TypeGo Plus
Go Pitch Dia.10.86 mm
HardnessRockwell 70/72
HardnessRC 70-72
Included CertificationCertificate of Accuracy with NIST Traceability
Pitch Diameter - Go Member10.86 mm
Standard Logoasme.png
StandardsASME B1.16M
Thread ClassClass 6H
Thread Class6H
Thread SizeM12 x 1.75
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.225
Ship length (cm)1.88
Country of OriginUS

Product Variants

ProductModelFinishDimension TypeThread TypeGauge TypeMaterialIncluded HandleHandle DesignThread DirectionPrice
VERMONT GAGE 302114510 Taperlock Gage Go 6H M5.0-.80 | AH9DEC 39UJ56 302114510Chrome PlatedMetricMetric-Tool Steel-Member OnlyRight Hand€50.24
VERMONT GAGE 302117510 Taperlock Gage Go 6H M6-0-1.00 | AH9DED 39UJ57 302117510Chrome PlatedMetricMetric-Tool Steel-Member OnlyRight Hand€38.12
VERMONT GAGE 302124510 Taperlock Gage Go 6H M10.0-1.25 | AH9DEE 39UJ58 302124510Chrome PlatedMetricMetric-Tool SteelNoMember OnlyRight Hand€44.18
VERMONT GAGE 302101010 M1.6-.35 6H GO TAPERLOCK GAGE | BH2LZZ 302101010Chrome PlatedMetricMetric---Member OnlyRight Hand€60.64
VERMONT GAGE 302102510 M1.8-.35 6H GO TAPERLOCK GAGE | BH2MAB 302102510----Tool SteelNo--€60.64
VERMONT GAGE 302104010 M2.0-.40 6H GO TAPERLOCK GAGE | BH2MAE 302104010Chrome PlatedMetricMetric---Member OnlyRight Hand€60.64
VERMONT GAGE 302105510 M2.2-.45 6H GO TAPERLOCK GAGE | BH2MAG 302105510----Tool SteelNo--€60.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 302130510 Threaded Plug Gauge, M12 x 1.75 Thread Size, Go (Plus), 6H Thread Class, Member Only
€45.91 /unit