VERMONT GAGE 302129520 M12.0-1.50 6H NG TAPERLOCK GAGE | BH2MEB

VERMONT GAGE 302129520 Threaded Plug Gauge, M12 x 1.50 Thread Size, No-Go (Minus), 6H Thread Class, Metric

Item: BH2MEB Model: 302129520Cross Ref: 413K50
Limited Availability
€45.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
Dimension TypeMetric
Gauge FinishChrome Plated
Gauge Length (no-go Member)9.5 mm
Gauge MaterialTool Steel
Gauge TypeNo-Go (Minus)
Handle DesignMember Only
HardnessRc 70-72
Included CertificationCertificate Of Accuracy With Nist Traceability
Pitch Dia. (no Go Member)11.22 mm
Thread ClassClass 6H
Thread DirectionRight Hand
Thread SizeM12 x 1.5
Thread TypeMetric
FinishChrome Plated
Gauge Length - No-go Member9.5 mm
Gauge TypeNo Go Minus
Handle DesignMember Only
HardnessRockwell 70/72
Included CertificationCertificate of Accuracy with NIST Traceability
MaterialSteel
No Go Pitch Dia.11.22 mm
Pitch Diameter - No-go Member11.22 mm
Standard Logoasme.png
StandardsASME B1.16M
System Of MeasurementMetric
Thread ClassClass 6H
Thread DirectionRight Hand
Thread SizeM12 x 1.5
Thread TypeMetric
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.225
Ship length (cm)0.95
Ship width (cm)1.44
Country of OriginUS

Product Variants

ProductModelIncluded HandleDimension TypeThread TypeFinishGauge TypeMaterialHandle DesignThread DirectionPrice
VERMONT GAGE 302101020 M1.6-.35 6H NG TAPERLOCK GAGE | BH2MAA 302101020-MetricMetricChrome Plated--Member OnlyRight Hand€60.64
VERMONT GAGE 302102520 M1.8-.35 6H NG TAPERLOCK GAGE | BH2MAC 302102520No----Tool Steel--€60.64
VERMONT GAGE 302104020 M2.0-.40 6H NG TAPERLOCK GAGE | BH2MAF 302104020-MetricMetricChrome Plated--Member OnlyRight Hand€60.64
VERMONT GAGE 302105520 M2.2-.45 6H NG TAPERLOCK GAGE | BH2MAH 302105520No----Tool Steel--€60.64
VERMONT GAGE 302106020 M2.50-.35 6H NOGO TAPERLOCK GAGE | BH2MAL 302106020--------€142.93
RFQ
VERMONT GAGE 302107020 M2.5-.45 6H NG TAPERLOCK GAGE | BH2MAP 302107020-MetricMetricChrome Plated--Member OnlyRight Hand€55.44
VERMONT GAGE 302108020 M3.00 -.35 6H NOGO TAPERLOCK GAGE | BH2MAR 302108020--------€142.93
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 302129520 Threaded Plug Gauge, M12 x 1.50 Thread Size, No-Go (Minus), 6H Thread Class, Metric
€45.91 /unit