VERMONT GAGE 302127020 M11.0-1.50 6H NG TAPERLOCK GAGE | BH2MDU

VERMONT GAGE 302127020 Threaded Plug Gage, M11.0 x 1.50 Thread Size, No-Go (Minus), 6H Thread Class

Item: BH2MDU Model: 302127020Cross Ref: 800L81
Limited Availability
€97.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
Dimension TypeMetric
FinishChrome Plated
Gauge FinishChrome Plated
Gauge Length - No-go Member9.5 mm
Gauge MaterialTool Steel
Gauge TypeNo Go Minus
Gauge TypeNo-Go (Minus)
Handle ColorYellow
Handle NumberTaperlock 2
HardnessRC 70/72
HardnessRockwell 70/72
Included CertificationCertificate of Accuracy
Included HandleTaperlock 2
Long Form Calibration CertificateYes
MaterialSteel
No Go Pitch Dia.10.206 mm
Pitch Diameter - No-go Member10.206 mm
Standard Logoiso.png
StandardsISO 17025
System Of MeasurementMetric
Thread Class6H
Thread ClassClass 6H
Thread SizeM11 x 1.5
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.225
Country of OriginUS

Product Variants

ProductModelIncluded HandleDimension TypeThread TypeFinishGauge TypeMaterialHandle DesignThread DirectionPrice
VERMONT GAGE 302101020 M1.6-.35 6H NG TAPERLOCK GAGE | BH2MAA 302101020-MetricMetricChrome Plated--Member OnlyRight Hand€60.64
VERMONT GAGE 302102520 M1.8-.35 6H NG TAPERLOCK GAGE | BH2MAC 302102520No----Tool Steel--€60.64
VERMONT GAGE 302104020 M2.0-.40 6H NG TAPERLOCK GAGE | BH2MAF 302104020-MetricMetricChrome Plated--Member OnlyRight Hand€60.64
VERMONT GAGE 302105520 M2.2-.45 6H NG TAPERLOCK GAGE | BH2MAH 302105520No----Tool Steel--€60.64
VERMONT GAGE 302106020 M2.50-.35 6H NOGO TAPERLOCK GAGE | BH2MAL 302106020--------€142.93
RFQ
VERMONT GAGE 302107020 M2.5-.45 6H NG TAPERLOCK GAGE | BH2MAP 302107020-MetricMetricChrome Plated--Member OnlyRight Hand€55.44
VERMONT GAGE 302108020 M3.00 -.35 6H NOGO TAPERLOCK GAGE | BH2MAR 302108020--------€142.93
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 302127020 Threaded Plug Gage, M11.0 x 1.50 Thread Size, No-Go (Minus), 6H Thread Class
€97.89 /unit