VERMONT GAGE 302119020 M7.0-1.00 6H NG TAPERLOCK GAGE | BH2MCH

VERMONT GAGE 302119020 Threaded Plug Gauge, M7 x 1.00 Thread Size, No-Go (Minus), 6H Thread Class, Member Only

Item: BH2MCH Model: 302119020Cross Ref: 413K37
Limited Availability
€38.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
ApplicationMetalworking
Classification6H
Dimension TypeMetric
FinishChrome Plated
Handle DesignMember Only
Handle Size1"
Included HandleNo
MaterialTool Steel
No Go Pitch Dia.6.5 mm
Single Or Double EndSingle
Thread DirectionRight Hand
Thread SizeM7 x 1
Thread TypeMetric
Traceability Certification IncludedNIST
Gauge FinishChrome Plated
Gauge Length - No-go Member7.9 mm
Gauge MaterialTool Steel
Gauge TypeNo Go Minus
HardnessRockwell 70/72
Included CertificationCertificate of Accuracy with NIST Traceability
Pitch Diameter - No-go Member6.5 mm
Standard Logoasme.png
StandardsASME B1.16M
Thread ClassClass 6H
Thread Class6H
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.225
Ship length (cm)0.79
Country of OriginUS

Product Variants

ProductModelIncluded HandleDimension TypeThread TypeFinishGauge TypeMaterialHandle DesignThread DirectionPrice
VERMONT GAGE 302101020 M1.6-.35 6H NG TAPERLOCK GAGE | BH2MAA 302101020-MetricMetricChrome Plated--Member OnlyRight Hand€60.64
VERMONT GAGE 302102520 M1.8-.35 6H NG TAPERLOCK GAGE | BH2MAC 302102520No----Tool Steel--€60.64
VERMONT GAGE 302104020 M2.0-.40 6H NG TAPERLOCK GAGE | BH2MAF 302104020-MetricMetricChrome Plated--Member OnlyRight Hand€60.64
VERMONT GAGE 302105520 M2.2-.45 6H NG TAPERLOCK GAGE | BH2MAH 302105520No----Tool Steel--€60.64
VERMONT GAGE 302106020 M2.50-.35 6H NOGO TAPERLOCK GAGE | BH2MAL 302106020--------€142.93
RFQ
VERMONT GAGE 302107020 M2.5-.45 6H NG TAPERLOCK GAGE | BH2MAP 302107020-MetricMetricChrome Plated--Member OnlyRight Hand€55.44
VERMONT GAGE 302108020 M3.00 -.35 6H NOGO TAPERLOCK GAGE | BH2MAR 302108020--------€142.93
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 302119020 Threaded Plug Gauge, M7 x 1.00 Thread Size, No-Go (Minus), 6H Thread Class, Member Only
€38.12 /unit