VERMONT GAGE 301185540 1 7/16-18 UNEF 2B GO/NO-GO TAPERLOCK ASSEMBLY | BH2LHJ

VERMONT GAGE 301185540 Threaded Plug Gage, 1 7/16 Inch - 18 Thread Size, Go (Plus)/No-Go (Minus), 2B Thread Class

Item: BH2LHJ Model: 301185540Cross Ref: 800KV0
Limited Availability
€288.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
Dimension TypeInch
FinishChrome Plated
Gauge FinishChrome Plated
Gauge Length - Go Member1"
Gauge Length - No-go Member3/4"
Gauge MaterialTool Steel
Gauge TypeGo Plus
Go Pitch Dia.1.4014"
Handle ColorLight Blue
Handle DesignAssembly
Handle NumberTaperlock 5
HardnessRockwell 70/72
Included CertificationCertificate of Accuracy
Long Form Calibration CertificateYes
MaterialSteel
No Go Pitch Dia.1.4079"
Pitch Diameter - Go Member1.4014"
Pitch Diameter - No-go Member1.4079"
Standard Logoiso.png
StandardsISO 17025
System Of MeasurementInch
Thread ClassClass 2B
Thread Class2B
Thread Size1 7/16"-18
Thread Size1-7/16"-18
Thread TypeUNEF
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.2925
Country of OriginUS

Product Variants

ProductModelMPNPrice
VERMONT GAGE 301185550 1 7/16-18 UNEF 3B GO/NO-GO TAPERLOCK ASSEMBLY | BH2LHK 301185550301185550€288.03
RFQ
VERMONT GAGE 371185550 1 7/16-18 UNEF 2A STL GO/NO-GO SET PLUG ASSEMBLY | BH2VDL 371185550371185550€456.08
VERMONT GAGE 371185560 1 7/16-18 UNEF 3A STL GO/NO-GO SET PLUG ASSEMBLY | BH2VDM 371185560371185560€456.08
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 301185540 Threaded Plug Gage, 1 7/16 Inch - 18 Thread Size, Go (Plus)/No-Go (Minus), 2B Thread Class
€288.03 /unit